Through-Hole Rubber Bumper, 80 mm H
- Mfr # 351-80-80-21-B-70
- Zoro # G823357487
product price:Â
$
72.99
/ea
Key Features
Operating Temperature - Minimum
-40 Degrees F
Spring Rate
513 lb/in
Mounting Style
Compression
Shape
Cylindrical
Series
GN 351
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 351-80-80-21-B-70
- Zoro #
- G823357487
- UPC #
- 664423642188
- Country of Origin
- Hungary
Dimensions
- Overall Height
- 80 mm
- Thread Size
- No Thread
- Bore Diameter
- 21 mm
- Overall Diameter
- 80 mm
Details
- Operating Temperature - Minimum
- -40 Degrees F
- Spring Rate
- 513 lb/in
- Mounting Style
- Compression
- Shape
- Cylindrical
- Series
- GN 351
- Stud or Tap Material
- Steel - Zinc Plated
- Item
- Through-Hole Rubber Bumper
- FDA Approved
- Not FDA Approved
- Durometer
- 70A
- System of Measurement
- Metric
- Isolator Material
- Natural Rubber
- Load Downward Compression - Maximum
- 2,149 lbf
- Operating Temperature - Maximum
- 176 Degrees F
- Vibration Isolator Style
- Through-Hole
Description
Through-Hole Rubber Bumper, Vibration Isolator Style Through-Hole, Overall Diameter 80 mm, Stud Length Not Applicable, Thread Size No Thread, Durometer 70A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Steel - Zinc Plated, Tap Depth Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.