Vibration-Isolating Mount, 3/4 in H
- Mfr # 352.1-25-19-1/4-55
- Zoro # G4653138
product price:Â
$
1.89
/ea
Key Features
Operating Temperature - Maximum
176 Degrees F
Durometer
55A
Operating Temperature - Minimum
-40 Degrees F
Overall Height
0.75 in
Load Downward Compression - Maximum
140 lbf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 352.1-25-19-1/4-55
- Zoro #
- G4653138
- UPC #
- 664423444133
- Country of Origin
- Hungary
- Operating Temperature - Maximum
- 176 Degrees F
- Durometer
- 55A
- Operating Temperature - Minimum
- -40 Degrees F
- Load Downward Compression - Maximum
- 140 lbf
- FDA Approved
- Not FDA Approved
- Load Sideways Shear - Maximum
- 993 lbf
- Item
- Vibration-Isolating Mount
- Isolator Material
- Natural Rubber
- Vibration Isolator Style
- One Threaded Stud
- Spring Rate
- 993 lbf/in
- Stud or Tap Material
- Zinc-Plated Steel
- Shape
- Cylindrical
Dimensions
- Overall Height
- 0.75 in
- Overall Diameter
- 0.98 in
- Thread Size
- 1/4"-20
- Stud Length
- 0.51 in
Description
Vibration-Isolating Mount, Vibration Isolator Style One Threaded Stud, Maximum Load Downward Compression 140 lbf, Overall Diameter 0.98 in, Height 0.75 in, Stud Length 0.51 in, Maximum Load Sideways Shear 993 lbf, Thread Size 1/4 In.-20, Durometer 55A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Conveyor, Resistant To Abrasion; Wear, Shape Cylindrical, Stud or Tap Material Zinc-Plated Steel, Tap Depth Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.