Shop All Pipe Insulation
K-Flex Usa
1-1/2" x 6 ft. Pipe Insulation, 1/2" Wall
Mfr # 6RXLO048200
Zoro # G1808488
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 1/2 in
- Length 6 ft.
- For Iron Pipe Size 1-1/2"
- Material NBR/PVC Based Elastomeric
- Insulation Type Elastomeric
Product Information
- Brand K-Flex Usa
- MFR # 6RXLO048200
- Zoro # G1808488
- Country of Origin Multiple
- Category Pipe Insulation
Dimensions
Length | 6 ft. |
For Iron Pipe Size | 1-1/2" |
Fits Tube Size | 2 in |
Insulation Length | 6 ft |
Fits Pipe Size - Pipe Insulation | 1 1/2 in |
Fits Pipe Size | 1 1/2 in |
Details
Description
Pipe Insulation, Insulation Material Buna-N Rubber/PVC, Installation Style Slit with Adhesive and Flap, Inside Diameter 2 in, Wall Thickness 1/2 in, Overall Length 6 ft, Minimum Operating Temperature -70 Degrees F, Maximum Operating Temperature 220 Degrees F, Facing Material Unfaced, Color Black, R Value 2.6, Form Tube, For Copper Tube Size Not Applicable, For Pipe Size 1 1/2 in, Flame Spread Index 91, Smoke Developed Index 116, Foam Cell Type Closed, Plenum Rating Plenum Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLOTTE PIPE AND FOUNDRY CO Mueller Streamline 1-1/4 in. x 1 in. PVC Schedule 40 Reducer Bushing (439-168)
- ASCO Red-Hat 24V-Ac 1/8In Npt Solenoid Valve (8320B15)
- LEGEND VALVE 3" X 3" BLACK NIPPLE (355-204)
- USA INDUSTRIALS Manual 2-Way Ball Valve, BSPT, Brass (ZUSA-VLV-197)
- K-FLEX USA 3-1/8" x 6 ft. Pipe Insulation, 1/2" Wall (6RX048318)
- K-FLEX USA 1" x 6 ft. Pipe Insulation, 1" Wall (6RXLO100068)
- K-FLEX USA 3/8" x 6 ft. Pipe Insulation, 3/8" Wall (6RX038058)
- K-FLEX USA 1" x 6 ft. Pipe Insulation, 1/2" Wall (6RX048138)
- K-FLEX USA 3-1/2" x 6 ft. Pipe Insulation, 3/4" Wall (6RXLO068418)
- K-FLEX USA 2" x 6 ft. Pipe Insulation, 1" Wall (6RX100238)
- ARMACELL 3/4" Id X 3/8" Armaflex Pipe Insul. 330/Ctn (APT03438)
- K-Flex Usa Pipe Insulation