Pipe Insulation, Black, 1,093 cm L
- Mfr # 6RSRX100035
- Zoro # G423360955
product price:Â
$
737.99
/ea
Free Shipping & Returns
Key Features
Smoke Developed Index
50
Flexibility
Flexible
Plenum Rating
Plenum Rated
R Value
4
Water Vapor Permeability
Less Than 0.05 perm-in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6RSRX100035
- Zoro #
- G423360955
- UPC #
- 841007108241
- Country of Origin
- Mexico
- Smoke Developed Index
- 50
- Flexibility
- Flexible
- Plenum Rating
- Plenum Rated
- Item
- Oil-Resistant Buna-N Foam Rubber Insulation
- R Value
- 4
- Water Vapor Permeability
- Less Than 0.05 perm-in
- Flame Spread Index
- 25
- Self-Adhesive Backing
- No
- Form
- Sheet
- Maximum Operating Temperature
- 220 Degrees F
- Features
- Coextruded Jacketed Insulation, Composite Construction, Flame-Retardant, Flexible, Jacketed Insulation, UV Resistant, Vapor Retarder (Class I)
- Minimum Operating Temperature
- -70 Degrees F
- Resistance Properties
- Flame/Fire-Resistant, UV-Resistant
Dimensions
- Overall Length
- 36 ft
- Thickness
- 1 in
- Width
- 4 ft
Description
Oil-Resistant Buna-N Foam Rubber Insulation, Insulation Material Buna-N Rubber/PVC, Insulation Color Black, Overall Length 36 ft, Width 4 ft, Thickness 1 in, Minimum Operating Temperature -70 Degrees F, Backing Type Plain, Maximum Operating Temperature 220 Degrees F, R Value 4, Form Sheet, Flame Spread Index 25, Smoke Developed Index 50, Plenum Rating Plenum Rated, Flexibility Flexible
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.