Pipe Insulation, Black, 2" I.D., Outdoor
- Mfr # 801-LRE-148200
- Zoro # G623356482
product price:Â
$
17.45
/ea
Key Features
Plenum Rating
Plenum Rated
R Value
9
Flame Spread Index
25
Outdoor Weather Protection
Coating or Cladding
Green Environmental Properties
CFC Free, Fiber Free, Formaldehyde Free, HCFC Free, HFC Free, PBDE Free, UL GREENGUARD Gold for Low VOC Emissions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 801-LRE-148200
- Zoro #
- G623356482
- UPC #
- 841007132529
- Country of Origin
- Mexico
Dimensions
- Wall Thickness
- 1 1/2 in
Details
- Plenum Rating
- Plenum Rated
- R Value
- 9
- Flame Spread Index
- 25
- Outdoor Weather Protection
- Coating or Cladding
- Green Environmental Properties
- CFC Free, Fiber Free, Formaldehyde Free, HCFC Free, HFC Free, PBDE Free, UL GREENGUARD Gold for Low VOC Emissions
- Foam Cell Type
- Closed
- Smoke Developed Index
- 50
- Installation Style
- Unslit
- K Value
- 0.235 BTU/hr @ 32 Degrees F; 0.245 BTU/hr @ 75 Degrees F; 0.258 BTU/hr @ 90 Degrees F
- Item
- Oil-Resistant Buna-N Foam Rubber Insulation
- Water Vapor Absorption
- 0
- For Location
- Outdoor
- Flexibility
- Flexible
- Water Vapor Permeability
- Less Than 0.01 perm-in
Description
Oil-Resistant Buna-N Foam Rubber Insulation, Insulation Material Buna-N Rubber/PVC, Installation Style Unslit, Inside Diameter 2 in, Wall Thickness 1 1/2 in, Form 90 Degrees Elbow, Minimum Operating Temperature -297 Degrees F, Maximum Operating Temperature 220 Degrees F, R Value 9, Color Black, For Pipe Size 1 1/2 in, Flame Spread Index 25, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.