Shop K-FLEX USA
See all product information
Create Account
Pipe Insulation, Black, 3 1/2" I.D.
- Mfr # 801-LRE-200348
- Zoro # G723353039
product price:Â
$
55.45
/ea
Key Features
Smoke Developed Index
50
For Location
Outdoor
Foam Cell Type
Closed
Flexibility
Flexible
R Value
12.3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 801-LRE-200348
- Zoro #
- G723353039
- UPC #
- 000000152389
- Country of Origin
- Mexico
- Smoke Developed Index
- 50
- For Location
- Outdoor
- Foam Cell Type
- Closed
- Flexibility
- Flexible
- R Value
- 12.3
- Water Vapor Permeability
- Less Than 0.01 perm-in
- Outdoor Weather Protection
- Coating or Cladding
- Plenum Rating
- Plenum Rated
- Installation Style
- Unslit
- Flame Spread Index
- 25
- Green Environmental Properties
- CFC Free, Fiber Free, Formaldehyde Free, HCFC Free, HFC Free, PBDE Free, UL GREENGUARD Gold for Low VOC Emissions
- Item
- Oil-Resistant Buna-N Foam Rubber Insulation
- K Value
- 0.235 BTU/hr @ 32 Degrees F; 0.245 BTU/hr @ 75 Degrees F; 0.258 BTU/hr @ 90 Degrees F
- Water Vapor Absorption
- 0
- Resistance Properties
- Chemical-Resistant, Mold/Mildew-Resistant, Oil-Resistant, Ozone-Resistant, UV-Resistant, Water-Resistant
- Form
- 90 Degrees Elbow
- Maximum Operating Temperature
- 220 Degrees F
- Color
- Black
- Features
- Watertight Seams
- Minimum Operating Temperature
- -297 Degrees F
Dimensions
- Wall Thickness
- 2 in
- For Pipe Size
- 3 in
- Inside Diameter
- 3 1/2 in
Description
Oil-Resistant Buna-N Foam Rubber Insulation, Insulation Material Buna-N Rubber/PVC, Installation Style Unslit, Inside Diameter 3 1/2 in, Wall Thickness 2 in, Form 90 Degrees Elbow, Minimum Operating Temperature -297 Degrees F, Maximum Operating Temperature 220 Degrees F, R Value 12.3, Color Black, For Pipe Size 3 in, Flame Spread Index 25, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.