Pipe Insulation, Black, 3 1/8" I.D.
- Mfr # 801-LRE-200318
- Zoro # G523357008
product price:Â
$
52.75
/ea
Key Features
Plenum Rating
Plenum Rated
For Location
Outdoor
Green Environmental Properties
CFC Free, Fiber Free, Formaldehyde Free, HCFC Free, HFC Free, PBDE Free, UL GREENGUARD Gold for Low VOC Emissions
R Value
12.6
Flexibility
Flexible
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 801-LRE-200318
- Zoro #
- G523357008
- UPC #
- 841007132758
- Country of Origin
- Mexico
- Plenum Rating
- Plenum Rated
- For Location
- Outdoor
- Green Environmental Properties
- CFC Free, Fiber Free, Formaldehyde Free, HCFC Free, HFC Free, PBDE Free, UL GREENGUARD Gold for Low VOC Emissions
- R Value
- 12.6
- Flexibility
- Flexible
- K Value
- 0.235 BTU/hr @ 32 Degrees F; 0.245 BTU/hr @ 75 Degrees F; 0.258 BTU/hr @ 90 Degrees F
- Item
- Oil-Resistant Buna-N Foam Rubber Insulation
- Water Vapor Permeability
- Less Than 0.01 perm-in
- Water Vapor Absorption
- 0
- Flame Spread Index
- 25
- Outdoor Weather Protection
- Coating or Cladding
- Foam Cell Type
- Closed
- Installation Style
- Unslit
- Smoke Developed Index
- 50
- Features
- Watertight Seams
- Form
- 90 Degrees Elbow
- Minimum Operating Temperature
- -297 Degrees F
- Maximum Operating Temperature
- 220 Degrees F
- Color
- Black
- Resistance Properties
- Chemical-Resistant, Mold/Mildew-Resistant, Oil-Resistant, Ozone-Resistant, UV-Resistant, Water-Resistant
Dimensions
- Wall Thickness
- 2 in
- For Copper Tube Size
- 3 1/8 in
- Inside Diameter
- 3 1/8 in
Description
Oil-Resistant Buna-N Foam Rubber Insulation, Insulation Material Buna-N Rubber/PVC, Installation Style Unslit, Inside Diameter 3 1/8 in, Wall Thickness 2 in, Form 90 Degrees Elbow, Minimum Operating Temperature -297 Degrees F, For Copper Tube Size 3 1/8 in, Maximum Operating Temperature 220 Degrees F, R Value 12.6, Color Black, Flame Spread Index 25, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.