Pipe Insulation, Black, 93.98 cm L
- Mfr # 6RSX3X4148
- Zoro # G923359411
product price:Â
$
77.85
/ea
Key Features
Water Vapor Permeability
Less Than 0.01 perm-in
Density
3 to 6 lb/cu ft
Plenum Rating
Plenum Rated
Green Environmental Properties
CFC Free, Fiber Free, Formaldehyde Free, HCFC Free, HFC Free, PBDE Free
K Value
0.245 @ 75 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6RSX3X4148
- Zoro #
- G923359411
- UPC #
- 841007108555
- Country of Origin
- Mexico
Details
- Water Vapor Permeability
- Less Than 0.01 perm-in
- Density
- 3 to 6 lb/cu ft
- Plenum Rating
- Plenum Rated
- Green Environmental Properties
- CFC Free, Fiber Free, Formaldehyde Free, HCFC Free, HFC Free, PBDE Free
- K Value
- 0.245 @ 75 Degrees F
- Self-Adhesive Backing
- No
- For Location
- Outdoor
- Smoke Developed Index
- 50
- Flame Spread Index
- 25
- R Value
- 6.2
- Foam Cell Type
- Closed
- Item
- Oil-Resistant Buna-N Foam Rubber Insulation
- Flexibility
- Flexible
Description
Oil-Resistant Buna-N Foam Rubber Insulation, Insulation Material Buna-N Rubber/PVC, Insulation Color Black, Overall Length 4 ft, Overall Width 3 ft, Thickness 1 1/2 in, Minimum Operating Temperature -40 Degrees F, Backing Type Plain, Maximum Operating Temperature 220 Degrees F, R Value 6.2, Form Sheet, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible, Standards ASTM C177, ASTM C411, ASTM C534, ASTM E84, UL GREENGUARD Gold
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.