Shop LIBERTY PUMPS

SubmersibleSumpPump, 10ft, 10.5in, 115VAC

  • Mfr # 231
  • Zoro # G1563810

product price: 
$
263.99
/ea
Free Shipping & Returns

Key Features

HP
1/3
Series
230-Series
Overall Height
10 1/2 in
Motor Housing Material
Aluminum
Power Source
Corded Electric
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
231
Zoro #
G1563810
UPC #
671812002317
Country of Origin
United States
HP
1/3
Item
Submersible Sump Pump
Series
230-Series
Motor Housing Material
Aluminum
Power Source
Corded Electric
Frequency
60 Hz
Hazardous Location Class
Not Rated
Switch Actuation
Tether Float
For Industry
Residential
Standards
CSA, SSPMA
Flow Rate @ 30 ft of Head
0 gpm
Thermal Protection
Yes
NEC Cord Designation
SJTW
Rotation Speed - Maximum
3,450 RPM
Application
Dewatering
On Point
10 in
Base Material
Polypropylene
Horsepower
1/3 hp
Feet of Head - Maximum
21 ft
Includes Alarm
No Alarm Included
Gauge/Conductor
16/3
Off Point
4 in
Operation
Automatic
Discharge Gender
Female
Discharge Standard
NPT
Switch Electrical Connection
Integral
Current
5.2 A
Impeller Material
Engineered Polymer
Impeller Design
Vortex
Phase
Single
Duty Cycle
Continuous
Flow Rate @ 10 ft of Head
37 gpm
Rated Voltage
115V AC
For Media Type
Clear Water
Installation
Submersible
Liquid Temperature - Maximum
104 Degrees F

Dimensions

Overall Height
10 1/2 in
Manufacturers Warranty Length
3 yr
Body Diameter
9 1/2 in
Sump Pit Diameter - Minimum
14 in
Width at Widest Point
9 5/8 in
Discharge Diameter
1 1/2 in
Solids Diameter - Maximum
3/8 in
Cord Length
10 ft

Description

Submersible Sump Pump, HP 1/3, Rated Voltage 115V AC, Hz 60 Hz, Amps 5.2 A, Switch Actuation Tether Float, Switch Electrical Connection Integral, Off Point 4 in, On Point 10 in, Body Material Aluminum, Impeller Material Engineered Polymer, Flow Rate @ 5 Ft. of Head 37 gpm, Flow Rate @ 10 Ft. of Head 30 gpm, Flow Rate @ 15 Ft. of Head 18 gpm, Flow Rate @ 20 Ft. of Head 4 gpm, Max. Head 21 ft, Min. Sump Pit Dia. 14 in, Overall Height 10 1/2 in, Discharge 1 1/2 in NPT, Max. Diameter Solids 3/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.