
Copper and PVC Butted Seam Spade Terminal, 16-14 AWG, Stud Size # 6, Blue, 100 Pcs, 100PK
Mfr # STPVC-1614-6-BL
Zoro # G921695429
product price:Â $5.59
/pk 100, $0.06/eaKey Features
Insulation Color
Blue
Minimum Wire Size
16 AWG
Insulation Type
PVC Vinyl
Contact Material
Copper
For Use With
Wires
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
STPVC-1614-6-BL
Zoro #
G921695429
UPC #
810155356088
Country of Origin
Taiwan, Province of China
Dimensions
Maximum Wire Size
14 AWG
Minimum Wire Size
16 AWG
Stud Size
#6
Overall Length
0.83 in
Details
Item
Spade Connector - Male
Insulation Color
Blue
Insulation Type
PVC Vinyl
Contact Material
Copper
For Use With
Wires
Series
STPVC
Features
Secure Wire Connection
Design
Flared Entry
Description
The Kable Kontrol Spade Connector - Electrical Wire Terminal - Male - PVC Vinyl Insulated, offers a practical and reliable solution for connecting, mating, or terminating a single wire with a screw or stud-type electrical connection. Featuring economical PVC vinyl insulation and a durable butted seam design, it provides dependable performance in automotive, marine, and general electrical applications. The flared insulation sleeve ensures easy wire insertion, while the industry-standard color coding simplifies wire range identification. Rated for up to 600 volts and 105 degrees celsius, this UL-listed connector is a trusted choice for safe and efficient wiring.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.