Shop KABLE KONTROL
See all product information
Create Account
Polypropylene Cable Ties - 12 in 30 Lbs 6 Zip Ties - Black, 6500PK
- Mfr # CTPP-12-30-100-BK
- Zoro # G424155611
product price:Â
$
387.99
/pk of 6500, $0.06/ea
Free Shipping & Returns
Key Features
Tensile Strength
30 Lbs
Color
Black
Material
POLYPROPYLENE
Standards
UL 94HB compliant, Meets FDA 21 CFR 177.1520 standards
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CTPP-12-30-100-BK
- Zoro #
- G424155611
- UPC #
- -
- Country of Origin
- China
Dimensions
- Nominal Length
- 12 in
Details
- Tensile Strength
- 30 Lbs
- Color
- Black
- Item
- Polypropylene Cable Ties
- Material
- POLYPROPYLENE
- Standards
- UL 94HB compliant, Meets FDA 21 CFR 177.1520 standards
Description
Upgrade your cable management with Kable Kontrol premium polypropylene cable ties, designed for durability and reliability in the toughest environments. Made from high-quality, chemical- and moisture-resistant polypropylene, these ties are ideal for applications where standard nylon ties fail. Their lightweight design allows them to float, making them perfect for marine, aquaculture, and wet environments. They are food-safe, meeting FDA standards for use in food processing, packaging, and refrigeration. Resistant to UV, chemicals, and extreme temperatures, they perform reliably in industrial, outdoor, construction, and agricultural settings. These versatile cable ties are engineered to last, resisting cracking, fading, and wear over time. Whether you need a solution for commercial, industrial, or household projects, these polypropylene ties provide consistent, long-lasting performance. Lightweight yet strong, they offer a practical and dependable choice for a wide range of applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.