
Twin Wire Ferrules, Nylon Insulated, 2 x 16 AWG, Pin Size 10 mm, Black, 500 Pcs, 500PK
Mfr # WFT-16-BK-500
Zoro # G721695360
product price:Â $35.15
/pk 500, $0.07/eaKey Features
Wire Range
2 - 16 AWG
Insulation Type
Nylon
Insulation Color
Black
Insertion Length
0.709 in
Overall Length
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
WFT-16-BK-500
Zoro #
G721695360
UPC #
810155355784
Country of Origin
Taiwan, Province of China
Dimensions
Insertion Length
0.709 in
Overall Length
1 in
Details
Item
Twin Wire Ferrules
Wire Range
2 - 16 AWG
Insulation Type
Nylon
Insulation Color
Black
For Use With
Wires
Features
Secure Wire Connection
Series
WFT
Material
Copper, Nylon
Description
Twin nylon insulated wire ferrules provide a reliable and professional way to terminate two stranded wires together in a single, clean connection. Featuring a high-conductivity copper tube and a durable nylon insulation sleeve, these ferrules ensure strong, secure electrical connections while preventing wire strand fraying. UL listed for safety and performance, they are rated for up to 105 degrees celsius and 600 volts, making them ideal for control panels, power distribution systems, and compact multi-wire terminations. The nylon insulation improves dielectric strength, guides wires easily into terminals, and reduces installation time. Conveniently sold in packs of 500 pieces, these ferrules help keep projects efficient and organized.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.