Twin Wire Ferrules, Nylon Insulated, 2 x 18 AWG, Pin Size 10 mm, Red, 500 Pcs, 500PK

  • Mfr # WFT-18-RD-500

  • Zoro # G321695388


product price:  $20.59
/pk 500, $0.04/ea

Key Features

Wire Range
2 - 18 AWG
Insulation Type
Nylon
Insulation Color
Red
Insertion Length
0.394 in
Overall Length
0.67 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WFT-18-RD-500
Zoro #
G321695388
UPC #
810155355777
Country of Origin
Taiwan, Province of China

Dimensions

Insertion Length
0.394 in
Overall Length
0.67 in

Details

Item
Twin Wire Ferrules
Wire Range
2 - 18 AWG
Insulation Type
Nylon
Insulation Color
Red
For Use With
Wires
Features
Secure Wire Connection
Series
WFT
Material
Copper, Nylon

Description

Twin nylon insulated wire ferrules provide a reliable and professional way to terminate two stranded wires together in a single, clean connection. Featuring a high-conductivity copper tube and a durable nylon insulation sleeve, these ferrules ensure strong, secure electrical connections while preventing wire strand fraying. UL listed for safety and performance, they are rated for up to 105 degrees celsius and 600 volts, making them ideal for control panels, power distribution systems, and compact multi-wire terminations. The nylon insulation improves dielectric strength, guides wires easily into terminals, and reduces installation time. Conveniently sold in packs of 500 pieces, these ferrules help keep projects efficient and organized.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.