Toilet Bowl Cleaner, 2 oz, Tablet, Fresh
- Mfr # 35261
- Zoro # G305298192
Key Features
Specifications
Details
- MFR #
- 35261
- Zoro #
- G305298192
- UPC #
- 757037352618
- Country of Origin
- United States
- Item
- Toilet Bowl Cleaner
- Surfaces for Use On
- Toilets
- Cleaner Form
- Tablet
- Fragrance
- Fresh
- Application
- Bowl Cleaner
- Primary Chemical
- Bleach
Dimensions
- Container Size
- 2 oz
Description
Kaboom Scrub Free is a revolutionary toilet cleaning system that takes away the worry and hard work from toilet cleaning for up to three months. Its powerful bleach-based formula will clean and refresh your toilet every time you flush without damaging tank parts and with no hard scrubbing. Forget the hassle of every-day maintenance, handling nasty chemicals or using a smelly brush, 100 percent tough, over 80 percent of the consumers who've tried Kaboom Scrub Free would recommend it to a friend. Installation takes less than 2 minutes and is a piece of cake.
- • Snaps in tank
- • Cleans with every flush
- • Safe for septic systems
- •
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.