COUNTRY Big Kahuna Wagon

  • Mfr # CC111
  • Zoro # G608854729
product price: 
$
1,026.99
/ea
Free Shipping & Returns

Key Features

Overall Height
17"
Overall Length
49"
Overall Width
27"
Frame Material
Aluminum
Color
Mossy Oak
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CC111
Zoro #
G608854729
UPC #
703084100641
Country of Origin
United States

Dimensions

Overall Height
17"
Overall Length
49"
Overall Width
27"
Deck Width
27"
Deck Length
45"

Details

Frame Material
Aluminum
Color
Mossy Oak
Load Capacity
800
Item
Wagon
Handle Type
T-Shaped
Includes
Stainless Steel Hardware
Deck Material
Aluminum
Series
Country Kahuna

Description

The all NEW Country Kahuna Features Heavy-Duty Construction for Durability and Reliability. The Country Kahuna All Terrain Hunting and Outdoor Wagon is built to withstand the toughest conditions. Featuring heavy-duty welded aluminum fabrication and stainless-steel hardware, this wagon is designed to take a beating. Its extra-large 27" x 45" solid .125" thick aluminum bed provides ample space for your gear, while the reinforced front and rear undercarriages and 3⁄4" solid aluminum axles ensure exceptional strength and stability. The removable 4" wide horizontal walls, featuring a Mossy Oak® Bottomland camo vinyl pattern, add versatility to the wagon, allowing you to customize the storage space according to your needs. With its durability and adaptability, the Country Kahuna is an ideal companion for camping, hunting, tailgating, and various other outdoor activities. The Country Kahuna is designed with convenience and ease of use in mind. Its ergonomically designed pull handle allows for full 360-degree rotation, ensuring effortless maneuverability. The handle is outfitted with comfort foam grips for added comfort during operation. Additionally, the curved base keeps the handle in an upright position when not in use, preventing it from falling down. The wagon comes standard with a clevis attachment, allowing you to tow it behind your ATV, golf cart, or side by side. With a weight of only 65 lbs. and a 800 lb. load capacity, the Country Kahuna strikes the perfect balance between lightweight portability and robust carrying capacit


  • •Clevis attachment on pull handle
  • •Ergonomic pull handle with foam comfort grips
  • •Rust-free aluminum construction
  • •Stainless steel hardware
  • •Removable aluminum walls
  • •Lightweight
  • •Extra large solid aluminum bed
  • •Commercial grade durability

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.