Shop KAISHAN
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Rotary Screw Air Compressor
- Mfr # PK T-005A3F4D8U
- Zoro # G024971048
product price:Â
$
7,881.99
/ea
Key Features
Maximum Operating Pressure
150 psi
Sound Level
71 dB
Free Air Flow Rate @ Maximum Pressure
18 cfm
Air Tank Size
80 gal
Overall Depth
23 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PK T-005A3F4D8U
- Zoro #
- G024971048
- UPC #
- -
- Country of Origin
- China
Dimensions
- Air Tank Size
- 80 gal
- Overall Depth
- 23 in
- Overall Height
- 49 in
- Overall Length
- 65 in
Details
- Item
- Rotary Screw Air Compressor
- Maximum Operating Pressure
- 150 psi
- Sound Level
- 71 dB
- Free Air Flow Rate @ Maximum Pressure
- 18 cfm
- Input Voltage
- 460V DC
- Pump Type
- Rotary Screw
- Series
- PK Series
- Phase
- Three
- Air Tank Style
- Horizontal
- Output Power
- 5 hp
Description
Rotary Screw Air Compressor, Air Tank Style Horizontal, Output Power 5 hp, Free Air Flow Rate @ Maximum Pressure 18 cfm, Maximum Operating Pressure 150 psi, Air Tank Size 80 gal, Phase Three, Input Voltage 460V DC, Air Dryer Included Yes, Pump Type Rotary Screw, Sound Level 71 dB
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.