Shop KASCO
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
2HP Surface Aerator
- Mfr # 2.3AF100
- Zoro # G922903998
product price:Â
$
9,854.99
/ea
Key Features
Housing Material
Stainless Steel
Amps
7.2 A
Cord Length
100 ft
Features
Power Cords can be Protected with a Flex Sleeve Cord Protector, Proven Performance for Continuous, Supplemental, or Emergency use
Overall Width
51 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2.3AF100
- Zoro #
- G922903998
- UPC #
- 727168203127
- Country of Origin
- United States
- Housing Material
- Stainless Steel
- Amps
- 7.2 A
- Features
- Power Cords can be Protected with a Flex Sleeve Cord Protector, Proven Performance for Continuous, Supplemental, or Emergency use
- Phase
- Three
- Compatible with Media Type
- Saltwater
- Electrical Connection Type
- Hardwired
- Mounting Orientation
- Floating
- Seal Material
- Carbon/Ceramic
- Motor Type
- 3-Phase
- Item
- Surface Aerator
- GFCI
- Yes
- Horsepower
- 2 hp
- Frequency
- 60 Hz
- Standards
- CSA, ETL, UL
- Maximum RPM
- 1,750 RPM
- Includes
- Float and Mounting Hardware, Motor Unit, Power Cord
- Thermal Overload Protection
- Yes
- Duty Cycle
- Continuous
- Nameplate Voltage
- 230V AC
- Surface Acreage
- 2 acre
Dimensions
- Cord Length
- 100 ft
- Overall Width
- 51 in
- Wire Rope Length
- 7.3 in
- Overall Height
- 22 in
- Minimum Depth Required
- 20 in
- Manufacturer Warranty Length
- 3 yr
- Overall Length
- 7.3 in
- Length
- 7.3 in
- Fits Chest Size
- Power Cords can be Protected with a Flex Sleeve Cord Protector, Proven Performance for Continuous, Supplemental, or Emergency use
Description
Surface Aerator, Horsepower 2 hp, Nameplate Voltage 230V AC, Surface Acreage 2 acre, Minimum Depth Required 20 in, Cord Length 100 ft, Amps 7.2 A, Compatible with Media Type Saltwater, Duty Cycle Continuous, Electrical Connection Type Hardwired, Features Power Cords can be Protected with a Flex Sleeve Cord Protector, Proven Performance for Continuous, Supplemental, or Emergency use, Frequency 60 Hz, GFCI Yes, Housing Material Stainless Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.