Action Pump Rotary Pumps
If you need action pump rotary pumps we have them at everyday low prices.
Shop Action Pump Rotary Pumps results
(Showing 1 - 12)
Relevance
Key Features:
- Item: Heavy Duty Cast Iron Rotary Pump
- Package Quantity: 1
Key Features:
- Item: Rotary Gear Pump Head
- Port Size: 1/2 in
- Shaft Dia.: 0.625 in
Key Features:
- Item: Rotary Gear Pump
- Type: With Motor
- HP: 1/3 hp
Key Features:
- Item: Rotary Gear Pump
- Pump Type: Carbonator
- HP: 1/2 hp
Key Features:
- Item: Rotary Vane Pump
- GPH of Water @ 150 PSI: 98 gph
- Relief Pressure Max. (PSI): 250 psi
Key Features:
- CFM @ 0.100-In. SP: 245
- Drive Type: Direct Drive
- Full Load Amps: 11
Key Features:
- For Use With: 102A100F11PA 250, 102A140F11PA 250, 111A060F11CA 250, 111A100F11AA 250, 111A140F11AA 250, 112A035F11CA250, 112A060F11CA 250, 113A035F31CA 250, 113A070F31BA 250, 113A100F31BA 250, Mfr. No. 111A035F11CA250
- Item: V-Band Clamp
- Material: Stainless Steel
Key Features:
- HP - Pumps: 1/64 hp
- Voltage - Pumps: 8 to 24V DC
- Housing Material - Pumps: Brass
Key Features:
- Item: Rotary Vane Pump
- GPH of Water @ 250 PSI: 99 gph
- Mounting: Carbonator Clamp Style
Key Features:
- Suction Tube Length: 38 in
- Action Type: Piston
- For Media Type: Acetic Acid, Ammonia, Ammonium Hydroxide, Antifreeze, Automatic Transmission Fluid, Biodiesel, Bleach, Calcium Chloride, Cyclohexane, DEF, Diesel Fuel, E85, Ethanol, Ethyl Acetate, Ethylene Glycol, Fertilizers, Formaldehyde, Fungicides, Glycerin, Herbicides, Hydraulic Oil, Hydrochloric Acid, Isopropanol, Ketones, Lacquer Thinners, Methanol, Methyl Chloride, Motor Oil, Nitric Acid, Phosphoric Acid (40% Solution), Potassium Hydroxide (50%), Sodium Bicarbonate, Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide, Stoddard Solvent, Water, Xylene
Key Features:
- Suction Tube Length: 33.7500 in
- Action Type: Lever
- For Media Type: Ammonia, Ethanol, Ethylene Glycol, Glycerin, Heptane, Methanol
Key Features:
- Suction Tube Length: 36 in
- Action Type: Lever
- For Media Type: Ammonia, Ethylene Glycol, Glycerin, Sodium Bicarbonate