Ames Shovel
We have the ames shovel you need to get the job done right.
Featured Product
Landscaper Spade, Handle Type D-Handle, Handle Material Steel, Handle Length 29 in, Blade Width 6 in, Blade Length 13 in, Blade Type Square, Steel Blade Material
View Full Product DetailsLandscaper Spade, Handle Type D-Handle, Handle Material Steel, Handle Length 29 in, Blade Width 6 in, Blade Length 13 in, Blade Type Square, Steel Blade Material
View Full Product DetailsShop Ames Shovel
AMES TRUE TEMPER Union Tools® 40184 9-1/2" 44" Wood Handle Square Point Digging Shovel W/ Forward Turned Step
Zoro # G602581355 Mfr # 40184PAS248 LHSP SHOVEL UNION FOR TRANSFERRING SANDY, LIGHT SOILS ROLLED STEP PREVENTS MATERIAL BUILD-UP
View Full Product DetailsPAS248 LHSP SHOVEL UNION FOR TRANSFERRING SANDY, LIGHT SOILS ROLLED STEP PREVENTS MATERIAL BUILD-UP
View Full Product DetailsRound Point Shovel, 60-1/4 In.x9 In.x5 In.
View Full Product DetailsSTANLEY Snap-Off Utility Knife, Retractable, Snap-Off, General Purpose, ABS
Zoro # G9174462 Mfr # 10-150If you are looking for a utility knife that is reliable and high-quality, the Stanley 10-150 Snap-Off Utility Knife is an excellent choice. The snap off blade allows you to remove and replace blades easily. Its retractable blade mechanism makes it safe to use, while its textured handle provides a firm grip. It has a 5 1/8 in. length and 1 1/4 in. width overall, with 9 mm blade widths on each end of the utility knife. The Stanley 10-150 Snap Off Utility Knife will meet all your demands with its durable construction and sharp blades.
View Full Product DetailsIf you are looking for a utility knife that is reliable and high-quality, the Stanley 10-150 Snap-Off Utility Knife is an excellent choice. The snap off blade allows you to remove and replace blades easily. Its retractable blade mechanism makes it safe to use, while its textured handle provides a firm grip. It has a 5 1/8 in. length and 1 1/4 in. width overall, with 9 mm blade widths on each end of the utility knife. The Stanley 10-150 Snap Off Utility Knife will meet all your demands with its durable construction and sharp blades.
View Full Product DetailsSquare Point Shovel
View Full Product DetailsLandscaper Spade, Handle Length 26 in, Handle Type D-Grip, Handle Material Steel, Blade Width 7 in, Blade Length 15 in, 14 ga, Steel
View Full Product DetailsLandscaper Spade, Handle Length 26 in, Handle Type D-Grip, Handle Material Steel, Blade Width 7 in, Blade Length 15 in, 14 ga, Steel
View Full Product DetailsThe Ames 100 ft Wall Mount Hose Reel provides a simple and efficient way to store your garden hose. The wall mount hose reel features a molded hose guide that allows you to turn the hose in a complete circle, which makes it easier to use. It has side mount capabilities, so you can attach it on 16" centers. With its swivel inlet and outlet thread sizes of 3/4 in - 11 1/2, this garden hose reel is compatible with most hoses. This wall mounted garden hose reel has an overall height of 20 in., an overall width of 8 in., and an overall length of 19 in.. The Ames 100 ft Wall Mount Hose Reel will make your life easier.
View Full Product DetailsThe Ames 100 ft Wall Mount Hose Reel provides a simple and efficient way to store your garden hose. The wall mount hose reel features a molded hose guide that allows you to turn the hose in a complete circle, which makes it easier to use. It has side mount capabilities, so you can attach it on 16" centers. With its swivel inlet and outlet thread sizes of 3/4 in - 11 1/2, this garden hose reel is compatible with most hoses. This wall mounted garden hose reel has an overall height of 20 in., an overall width of 8 in., and an overall length of 19 in.. The Ames 100 ft Wall Mount Hose Reel will make your life easier.
View Full Product DetailsSquare pt. Shovel, 16 ga., 42 In. Handle
View Full Product DetailsDrain Spade, Handle Length 27 in, Handle Type D-Grip, Ergonomic, Handle Material Fiberglass, Blade Width 6 in, Blade Length 14 in, 14 ga, Steel
View Full Product DetailsDrain Spade, Handle Length 27 in, Handle Type D-Grip, Ergonomic, Handle Material Fiberglass, Blade Width 6 in, Blade Length 14 in, 14 ga, Steel
View Full Product DetailsMake your sewer and drain cleaning jobs easier and faster with the Westward Drain Spade. This lightweight drain spade features a fiberglass handle for durability and comfort. Its sharp blade and pointed end quickly break up clogs, allowing you to clear out drains and sewer lines with ease. The spade has a 14 gauge blade made of 14 gauge steel. It also has a straight handle that's comfortable to grip and lightweight so you can easily work around the house.
View Full Product DetailsMake your sewer and drain cleaning jobs easier and faster with the Westward Drain Spade. This lightweight drain spade features a fiberglass handle for durability and comfort. Its sharp blade and pointed end quickly break up clogs, allowing you to clear out drains and sewer lines with ease. The spade has a 14 gauge blade made of 14 gauge steel. It also has a straight handle that's comfortable to grip and lightweight so you can easily work around the house.
View Full Product DetailsSquare Point Shovel, 48 In. Hardwood Handle
View Full Product DetailsRound Point Shovel, Handle Type Straight, Handle Material Fiberglass, Handle Length 48 in, Blade Width 9 in, Blade Length 11 in, Blade Type Forward Step, 14 ga, Steel Blade Material
View Full Product DetailsRound Point Shovel, Handle Type Straight, Handle Material Fiberglass, Handle Length 48 in, Blade Width 9 in, Blade Length 11 in, Blade Type Forward Step, 14 ga, Steel Blade Material
View Full Product Details