Awwa Coupling
If you need an awwa coupling we have them at everyday low prices.
Featured Product
Coupling, STEEL, Epoxy Coated, 12L14, For Pipe Schedule 250, 4 in, Female, Flanged, 10 1/2 in, 4 in, Female, Flanged, 10 1/2 in, 250 psi Maximum Operating Pressure
View Full Product DetailsCoupling, STEEL, Epoxy Coated, 12L14, For Pipe Schedule 250, 4 in, Female, Flanged, 10 1/2 in, 4 in, Female, Flanged, 10 1/2 in, 250 psi Maximum Operating Pressure
View Full Product DetailsShop Awwa Coupling
Coupling, STEEL, Epoxy Coated, 12L14, For Pipe Schedule 250, 8 in, Female, Flanged, 15 1/4 in, 8 in, Female, Flanged, 15 1/4 in, 250 psi Maximum Operating Pressure
View Full Product DetailsCoupling, STEEL, Epoxy Coated, 12L14, For Pipe Schedule 250, 8 in, Female, Flanged, 15 1/4 in, 8 in, Female, Flanged, 15 1/4 in, 250 psi Maximum Operating Pressure
View Full Product DetailsCoupling, STEEL, Epoxy Coated, 12L14, For Pipe Schedule 250, 12 in, Female, Flanged, 20 1/4 in, 12 in, Female, Flanged, 20 1/4 in, 250 psi Maximum Operating Pressure
View Full Product DetailsCoupling, STEEL, Epoxy Coated, 12L14, For Pipe Schedule 250, 12 in, Female, Flanged, 20 1/4 in, 12 in, Female, Flanged, 20 1/4 in, 250 psi Maximum Operating Pressure
View Full Product DetailsPipe Coupling, Pipe Fitting Material 316 Stainless Steel, Pipe Size - Pipe Fitting 6 in, Gasket Material Nitrile, Fitting Length 4 5/16 in, Number of Bolts 2, Max. Pressure 232 psi, Bolt Material 316 Stainless Steel, Bolt Size 168mm Hex, Temp. Range -4 Degrees to 180 Degrees F, Standards ANSI, ASTM 1476, AWWA C227-07, ISO, NP-15837/15838
View Full Product DetailsPipe Coupling, Pipe Fitting Material 316 Stainless Steel, Pipe Size - Pipe Fitting 6 in, Gasket Material Nitrile, Fitting Length 4 5/16 in, Number of Bolts 2, Max. Pressure 232 psi, Bolt Material 316 Stainless Steel, Bolt Size 168mm Hex, Temp. Range -4 Degrees to 180 Degrees F, Standards ANSI, ASTM 1476, AWWA C227-07, ISO, NP-15837/15838
View Full Product DetailsCoupling, STEEL, Epoxy Coated, 12L14, For Pipe Schedule 250, 6 in, Female, Flanged, 12 1/2 in, 6 in, Female, Flanged, 12 1/2 in, 250 psi Maximum Operating Pressure
View Full Product DetailsCoupling, STEEL, Epoxy Coated, 12L14, For Pipe Schedule 250, 6 in, Female, Flanged, 12 1/2 in, 6 in, Female, Flanged, 12 1/2 in, 250 psi Maximum Operating Pressure
View Full Product DetailsPipe Coupling, Pipe Fitting Material Ductile Iron, Pipe Size - Pipe Fitting 2 in, Gasket Material Nitrile, Fitting Length 5 in, Number of Bolts 2, Max. Pressure 150 psi, Bolt Material Carbon Steel, Bolt Size 1/2 in x 7 in, Temp. Range -20 Degrees to 180 Degrees F, Vacuum Rating 28 in, Standards ASTM A307, ASTM A536, ASTMA53C, NSF 61
View Full Product DetailsPipe Coupling, Pipe Fitting Material Ductile Iron, Pipe Size - Pipe Fitting 2 in, Gasket Material Nitrile, Fitting Length 5 in, Number of Bolts 2, Max. Pressure 150 psi, Bolt Material Carbon Steel, Bolt Size 1/2 in x 7 in, Temp. Range -20 Degrees to 180 Degrees F, Vacuum Rating 28 in, Standards ASTM A307, ASTM A536, ASTMA53C, NSF 61
View Full Product DetailsSaddle Clamp, Double Bale, Pipe Size 4 In, Outlet Pipe Size 1 1/2 In, Outlet Connection 1 1/2 In, Material Of Construction Ductile Iron Body, Schedule 40, Max. Temp. 180 Deg F, Max. Pressure 300 PSI, Gasket Material Buna, Required Hole Size 1 1/2 In, Standards ASTM-A536, NSF61 GASKET, AWWA C800 STDS
View Full Product DetailsSaddle Clamp, Double Bale, Pipe Size 4 In, Outlet Pipe Size 1 1/2 In, Outlet Connection 1 1/2 In, Material Of Construction Ductile Iron Body, Schedule 40, Max. Temp. 180 Deg F, Max. Pressure 300 PSI, Gasket Material Buna, Required Hole Size 1 1/2 In, Standards ASTM-A536, NSF61 GASKET, AWWA C800 STDS
View Full Product DetailsSaddle Clamp, Double Bale, Pipe Size 2 In, Outlet Pipe Size 1 In, Outlet Connection 1 In, Material Of Construction Ductile Iron Body, Schedule 40, Max. Temp. 180 Deg F, Max. Pressure 300 PSI, Gasket Material Buna, Required Hole Size 1 In, Standards ASTM-A536, NSF61 GASKET, AWWA C800 STDS
View Full Product DetailsSaddle Clamp, Double Bale, Pipe Size 2 In, Outlet Pipe Size 1 In, Outlet Connection 1 In, Material Of Construction Ductile Iron Body, Schedule 40, Max. Temp. 180 Deg F, Max. Pressure 300 PSI, Gasket Material Buna, Required Hole Size 1 In, Standards ASTM-A536, NSF61 GASKET, AWWA C800 STDS
View Full Product DetailsCoupling, STEEL, Epoxy Coated, 12L14, Class Not Applicable, For Pipe Schedule 250, 2 in, Female, Flanged, 2 3/8 in, 2 in, Female, Flanged, 2 1/4 in, Not Applicable, Not Applicable, 150 psi Maximum Operating Pressure
View Full Product DetailsCoupling, STEEL, Epoxy Coated, 12L14, Class Not Applicable, For Pipe Schedule 250, 2 in, Female, Flanged, 2 3/8 in, 2 in, Female, Flanged, 2 1/4 in, Not Applicable, Not Applicable, 150 psi Maximum Operating Pressure
View Full Product DetailsRepair Clamp, Redi-Clamp, Material of Construction Stainless Steel, Gasket Material Nitrile, Pipe Size 2 In, Max. Pressure 150 PSI, Temp Range -20 F to 180F, No. of Bolts 1, Length 3 In, Bolt Size 7/16 In x 4 In, Bolt Material Carbon Steel, Standards NSF 61
View Full Product DetailsRepair Clamp, Redi-Clamp, Material of Construction Stainless Steel, Gasket Material Nitrile, Pipe Size 2 In, Max. Pressure 150 PSI, Temp Range -20 F to 180F, No. of Bolts 1, Length 3 In, Bolt Size 7/16 In x 4 In, Bolt Material Carbon Steel, Standards NSF 61
View Full Product DetailsPipe Coupling, Pipe Fitting Material Ductile Iron, Pipe Size - Pipe Fitting 4 in, Gasket Material Nitrile, Fitting Length 5 in, Number of Bolts 4, Max. Pressure 150 psi, Bolt Material Carbon Steel, Bolt Size 5/8 in x 6 in, Temp. Range -20 Degrees to 180 Degrees F, Vacuum Rating 28 in, Standards ASTM A307, ASTM A536, ASTMA53C, NSF 61
View Full Product DetailsPipe Coupling, Pipe Fitting Material Ductile Iron, Pipe Size - Pipe Fitting 4 in, Gasket Material Nitrile, Fitting Length 5 in, Number of Bolts 4, Max. Pressure 150 psi, Bolt Material Carbon Steel, Bolt Size 5/8 in x 6 in, Temp. Range -20 Degrees to 180 Degrees F, Vacuum Rating 28 in, Standards ASTM A307, ASTM A536, ASTMA53C, NSF 61
View Full Product DetailsSaddle Clamp, Double Bale, Pipe Size 4 In, Outlet Pipe Size 2 In, Outlet Connection 2 In, Material Of Construction Ductile Iron Body, Schedule 40, Max. Temp. 180 Deg F, Max. Pressure 300 PSI, Gasket Material Buna, Required Hole Size 2 In, Standards ASTM-A536, NSF61 GASKET, AWWA C800 STDS
View Full Product DetailsSaddle Clamp, Double Bale, Pipe Size 4 In, Outlet Pipe Size 2 In, Outlet Connection 2 In, Material Of Construction Ductile Iron Body, Schedule 40, Max. Temp. 180 Deg F, Max. Pressure 300 PSI, Gasket Material Buna, Required Hole Size 2 In, Standards ASTM-A536, NSF61 GASKET, AWWA C800 STDS
View Full Product Details