Circular Blade
We make finding a circular blade fast and simple every time!
Featured Product
Circular Saw Blade, Series DW, Blade Dia. 12 in, Max. Blade Speed 7, 000 RPM, Arbor Size 1 in, Arbor Shape Round, Diamond Knockout No, Number of Teeth 80, Max. Cutting Depth 4 1/2 in, Primary Material Application Wood, Materials Cut Wood, Wood Cutting Type Finishing, Cut Width 0.095 in, Tip Material Carbide Tipped, Hook Angle 5 Degrees , Tooth Grind ATB, For Use With Saw Type Miter Saws, Radial Arm Saws, Table Saws, Blade Type Finishing, Plate Thickness 0.071 in, Application Finishing.
View Full Product DetailsCircular Saw Blade, Series DW, Blade Dia. 12 in, Max. Blade Speed 7, 000 RPM, Arbor Size 1 in, Arbor Shape Round, Diamond Knockout No, Number of Teeth 80, Max. Cutting Depth 4 1/2 in, Primary Material Application Wood, Materials Cut Wood, Wood Cutting Type Finishing, Cut Width 0.095 in, Tip Material Carbide Tipped, Hook Angle 5 Degrees , Tooth Grind ATB, For Use With Saw Type Miter Saws, Radial Arm Saws, Table Saws, Blade Type Finishing, Plate Thickness 0.071 in, Application Finishing.
View Full Product DetailsShop Circular Blade
Circular Saw Blade, Series DW, Blade Dia. 6 1/2 in, Max. Blade Speed 7, 000 RPM, Arbor Size 5/8 in, Arbor Shape Round, Diamond Knockout No, Number of Teeth 90, Max. Cutting Depth 2 3/16 in, Primary Material Application Steel, Steel Alloys, Materials Cut Paneling, Vinyl Siding, Metal Cutting Type Solid Stock, Cut Width 0.059 in, Tip Material Carbide Tipped, Hook Angle 18 Degrees , 20 Degrees , 45 Degrees , Tooth Grind FTG, For Use With Saw Type Circular Saws, Blade Type Combination. Featuring tungsten carbide teeth for maximum durability and a thin kerf for fast, smooth cuts, DEWALT Small Diameter Constructionâ„¢ Saw Blades power through a variety of building materials with ease. Ribbed heat vents allow blades to run at cooler temperatures, reducing blade flexing and binding. Anti-stick coating minimizes friction and gum-up.
View Full Product DetailsCircular Saw Blade, Series DW, Blade Dia. 6 1/2 in, Max. Blade Speed 7, 000 RPM, Arbor Size 5/8 in, Arbor Shape Round, Diamond Knockout No, Number of Teeth 90, Max. Cutting Depth 2 3/16 in, Primary Material Application Steel, Steel Alloys, Materials Cut Paneling, Vinyl Siding, Metal Cutting Type Solid Stock, Cut Width 0.059 in, Tip Material Carbide Tipped, Hook Angle 18 Degrees , 20 Degrees , 45 Degrees , Tooth Grind FTG, For Use With Saw Type Circular Saws, Blade Type Combination. Featuring tungsten carbide teeth for maximum durability and a thin kerf for fast, smooth cuts, DEWALT Small Diameter Constructionâ„¢ Saw Blades power through a variety of building materials with ease. Ribbed heat vents allow blades to run at cooler temperatures, reducing blade flexing and binding. Anti-stick coating minimizes friction and gum-up.
View Full Product DetailsCircular Saw Blade, Series DW, Blade Dia. 12 in, Max. Blade Speed 7, 000 RPM, Arbor Size 1 in, Arbor Shape Round, Diamond Knockout No, Number of Teeth 32/80, Max. Cutting Depth 4 1/2 in, Primary Material Application Wood, Materials Cut Wood, Wood Cutting Type Combination Cutting, Cut Width 0.095 in, Tip Material Carbide Tipped, Hook Angle 5 Degrees , Tooth Grind ATB, For Use With Saw Type Miter Saws, Radial Arm Saws, Table Saws, Blade Type Combination, Plate Thickness 0.069 in, 0.071 in.
View Full Product DetailsCircular Saw Blade, Series DW, Blade Dia. 12 in, Max. Blade Speed 7, 000 RPM, Arbor Size 1 in, Arbor Shape Round, Diamond Knockout No, Number of Teeth 32/80, Max. Cutting Depth 4 1/2 in, Primary Material Application Wood, Materials Cut Wood, Wood Cutting Type Combination Cutting, Cut Width 0.095 in, Tip Material Carbide Tipped, Hook Angle 5 Degrees , Tooth Grind ATB, For Use With Saw Type Miter Saws, Radial Arm Saws, Table Saws, Blade Type Combination, Plate Thickness 0.069 in, 0.071 in.
View Full Product DetailsSquare Point Shovel, Handle Type D-Grip, Handle Material Fiberglass, Handle Length 27 in, Blade Width 9 1/4 in, Blade Length 11 1/4 in, Blade Type Forward Step, 14 ga, Steel Blade Material
View Full Product DetailsSquare Point Shovel, Handle Type D-Grip, Handle Material Fiberglass, Handle Length 27 in, Blade Width 9 1/4 in, Blade Length 11 1/4 in, Blade Type Forward Step, 14 ga, Steel Blade Material
View Full Product DetailsCircular Saw Blade, Series DW, Blade Dia. 12 in, Max. Blade Speed 4, 800 RPM, Arbor Size 1 in, Arbor Shape Round, Diamond Knockout No, Number of Teeth 80, Max. Cutting Depth 4 1/2 in, Primary Material Application Wood, Materials Cut Wood, Wood Cutting Type Finishing, Cut Width 0.106 in, Tip Material Carbide Tipped, Hook Angle 5 Degrees , Tooth Grind ATB, For Use With Saw Type Miter Saws, Radial Arm Saws, Table Saws, Blade Type Finishing, Plate Thickness 0.079 in, Application For Wood Cutting.
View Full Product DetailsCircular Saw Blade, Series DW, Blade Dia. 12 in, Max. Blade Speed 4, 800 RPM, Arbor Size 1 in, Arbor Shape Round, Diamond Knockout No, Number of Teeth 80, Max. Cutting Depth 4 1/2 in, Primary Material Application Wood, Materials Cut Wood, Wood Cutting Type Finishing, Cut Width 0.106 in, Tip Material Carbide Tipped, Hook Angle 5 Degrees , Tooth Grind ATB, For Use With Saw Type Miter Saws, Radial Arm Saws, Table Saws, Blade Type Finishing, Plate Thickness 0.079 in, Application For Wood Cutting.
View Full Product DetailsHex Shank Drill Set, Number of Drill Bits 23, 135 Degrees Drill Bit Point Angle, Drill Bit Point Type Split Point, High Speed Steel, Drill Bit Sizes Included 1/16 in, 1/4 in, 1/8 in, 11/64 in, 13/64 in, 15/64 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in, Fractional Inch
View Full Product DetailsHex Shank Drill Set, Number of Drill Bits 23, 135 Degrees Drill Bit Point Angle, Drill Bit Point Type Split Point, High Speed Steel, Drill Bit Sizes Included 1/16 in, 1/4 in, 1/8 in, 11/64 in, 13/64 in, 15/64 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in, Fractional Inch
View Full Product DetailsRust Converter, Black, Container Size 10.25 oz, 24 hr Dry Time, Spray Application Method, 50 Degrees to 90 Degrees F Application Temperature
View Full Product DetailsRust Converter, Black, Container Size 10.25 oz, 24 hr Dry Time, Spray Application Method, 50 Degrees to 90 Degrees F Application Temperature
View Full Product DetailsThe 2691 - 22 M18â„¢ cordless lithium-ion 2-tool Combo kit includes the compact driver (2601-20) and the 1/4 in. hex impact driver (2650-20). The M18â„¢ cordless lithium-ion system's patented technologies and electronics, innovative motor design, and superior ergonomics provide the most efficient blend of power, weight and performance in the industry. Powered by RED LITHIUMâ„¢, the M18 cordless lithium-ion system delivers more torque, more power, and longer run-time than the competition.
View Full Product DetailsThe 2691 - 22 M18â„¢ cordless lithium-ion 2-tool Combo kit includes the compact driver (2601-20) and the 1/4 in. hex impact driver (2650-20). The M18â„¢ cordless lithium-ion system's patented technologies and electronics, innovative motor design, and superior ergonomics provide the most efficient blend of power, weight and performance in the industry. Powered by RED LITHIUMâ„¢, the M18 cordless lithium-ion system delivers more torque, more power, and longer run-time than the competition.
View Full Product DetailsCircular Saw Blade, Blade Dia. 6 1/2 in, Max. Blade Speed 12, 500 RPM, Arbor Size 5/8 in, Arbor Shape Round, Diamond Knockout Yes, Number of Teeth 40, Max. Cutting Depth 2 3/16 in, Primary Material Application Wood, Materials Cut Wood, Wood Cutting Type Combination Cutting, Cut Width 0.059 in, Tip Material Carbide Tipped, Hook Angle 15 Degrees , Tooth Grind ATB, For Use With Saw Type Circular Saws, Blade Type Combination, Plate Thickness 0.039 in, Application For Wood Cutting
View Full Product DetailsCircular Saw Blade, Blade Dia. 6 1/2 in, Max. Blade Speed 12, 500 RPM, Arbor Size 5/8 in, Arbor Shape Round, Diamond Knockout Yes, Number of Teeth 40, Max. Cutting Depth 2 3/16 in, Primary Material Application Wood, Materials Cut Wood, Wood Cutting Type Combination Cutting, Cut Width 0.059 in, Tip Material Carbide Tipped, Hook Angle 15 Degrees , Tooth Grind ATB, For Use With Saw Type Circular Saws, Blade Type Combination, Plate Thickness 0.039 in, Application For Wood Cutting
View Full Product DetailsCircular Saw Blade, Blade Dia. 12 in, Max. Blade Speed 6, 000 RPM, Arbor Size 1 in, Arbor Shape Round, Diamond Knockout No, Number of Teeth 44, Max. Cutting Depth 4 in, Primary Material Application Wood, Materials Cut Plywood, Wood, Wood Cutting Type Combination Cutting, Cut Width 0.098 in, Tip Material Carbide Tipped, Hook Angle 15 Degrees , Tooth Grind ATB, For Use With Saw Type Miter Saws, Radial Arm Saws, Table Saws, Blade Type Combination, Plate Thickness 0.071 in
View Full Product DetailsCircular Saw Blade, Blade Dia. 12 in, Max. Blade Speed 6, 000 RPM, Arbor Size 1 in, Arbor Shape Round, Diamond Knockout No, Number of Teeth 44, Max. Cutting Depth 4 in, Primary Material Application Wood, Materials Cut Plywood, Wood, Wood Cutting Type Combination Cutting, Cut Width 0.098 in, Tip Material Carbide Tipped, Hook Angle 15 Degrees , Tooth Grind ATB, For Use With Saw Type Miter Saws, Radial Arm Saws, Table Saws, Blade Type Combination, Plate Thickness 0.071 in
View Full Product DetailsCircular Saw Blade, Blade Dia. 12 in, Max. Blade Speed 6, 000 RPM, Arbor Size 1 in, Arbor Shape Round, Diamond Knockout No, Number of Teeth 60, Max. Cutting Depth 4 in, Primary Material Application Wood, Materials Cut Plywood, Wood, Wood Cutting Type Combination Cutting, Cut Width 0.118 in, Tip Material Carbide Tipped, Hook Angle 15 Degrees , Tooth Grind COMB, For Use With Saw Type Miter Saws, Radial Arm Saws, Table Saws, Blade Type Combination, Plate Thickness 0.071 in
View Full Product DetailsCircular Saw Blade, Blade Dia. 12 in, Max. Blade Speed 6, 000 RPM, Arbor Size 1 in, Arbor Shape Round, Diamond Knockout No, Number of Teeth 60, Max. Cutting Depth 4 in, Primary Material Application Wood, Materials Cut Plywood, Wood, Wood Cutting Type Combination Cutting, Cut Width 0.118 in, Tip Material Carbide Tipped, Hook Angle 15 Degrees , Tooth Grind COMB, For Use With Saw Type Miter Saws, Radial Arm Saws, Table Saws, Blade Type Combination, Plate Thickness 0.071 in
View Full Product DetailsCircular Saw Blade, Blade Dia. 12 in, Max. Blade Speed 5, 000 RPM, Arbor Size 1 in, Arbor Shape Round, Diamond Knockout No, Number of Teeth 80, Max. Cutting Depth 4 in, Primary Material Application Wood, Materials Cut Plywood, Wood, Wood Cutting Type Finishing, Cut Width 0.118 in, Tip Material Carbide Tipped, Hook Angle 15 Degrees , Tooth Grind HI-ATB, For Use With Saw Type Miter Saws, Radial Arm Saws, Table Saws, Blade Type Combination, Plate Thickness 0.087 in, Application For Wood Cutting
View Full Product DetailsCircular Saw Blade, Blade Dia. 12 in, Max. Blade Speed 5, 000 RPM, Arbor Size 1 in, Arbor Shape Round, Diamond Knockout No, Number of Teeth 80, Max. Cutting Depth 4 in, Primary Material Application Wood, Materials Cut Plywood, Wood, Wood Cutting Type Finishing, Cut Width 0.118 in, Tip Material Carbide Tipped, Hook Angle 15 Degrees , Tooth Grind HI-ATB, For Use With Saw Type Miter Saws, Radial Arm Saws, Table Saws, Blade Type Combination, Plate Thickness 0.087 in, Application For Wood Cutting
View Full Product Details