Copper Bell
We make finding a copper bell fast and simple every time!
Shop Copper Bell results
(Showing 1 - 15)
Relevance
Mfr # BH0050CP
Key Features:
- Material: Copper Electro Plated Steel
- Pipe Size (In.): 1/2 in
- Item: Bell Hanger
Mfr # H83075
Key Features:
- Item: Copper 3/4" Pipe Hanger,Bell Type
- Pipe Size (In.): 7/8
- Length (In.): 1-11/16
Mfr # H83050
Key Features:
- Item: Pipe Hanger,Copper,1/2",Bell Type
- Pipe Size (In.): 11/16
- Material: Copper
Mfr # BH0075CP
Key Features:
- Material: Copper Electro Plated Steel
- Pipe Size (In.): 3/4 in
- Item: Bell Hanger
Mfr # BH0100CP
Key Features:
- Material: Copper Electro Plated Steel
- Pipe Size (In.): 1 in
- Item: Bell Hanger
Mfr # 1890707
Key Features:
- Bit Dia.: 1/4"
- Overall Length: 18 in
- Shank Size: 1/4"
Mfr # H73075
Key Features:
- Pipe Size (In.): 3/4
- Material: Copper
- Rod Size: 3/8"
Mfr # 48-13-7237
Key Features:
- Promotion Restriction: Not eligible for promotion
- Overall Length: 18 in
- Application: Computer, Security, Phone Cable
Mfr # 365M0037CP
Key Features:
- Thread Size (In.): 3/8
- Metal Detectable: Yes
- Type: Ceiling or Wall
Mfr # 0560428500
Key Features:
- Description/Special Features: For Attachment To Wood Beams Or Ceiling.
- Rod Size: 3/8 in
- Item: Rod Hanger Plate
Mfr # 22FP85
Key Features:
- Metal Detectable: Yes
- Length (In.): 2 4/5 in
- Material: Iron
Mfr # 4560125CP
Key Features:
- Description/Special Features: Recommended for The Suspension of Stationary Non-Insulated Copper Tube Lines
- Thread Size (In.): 3/8
- Includes: Bolt And Nut
Mfr # 22FP63
Key Features:
- Standards: MSS SP-58, SP-69
- Material: Copper-Plated Iron
- Rod Size: 3/8 in
Mfr # 0500406889
Key Features:
- Item: Swivel Loop Hanger
- Max. Load (Lb.): 300 lb
- Material: Copper-Plated Steel
Mfr # 365M0037PL
Key Features:
- Item: Rod Hanger Plate
- Material: Cast Iron
- Bolt Size (In.): 1/4