Ring Hanger
Our endless aisle includes a ring hanger and so much more!
Shop Ring Hanger results
(Showing 1 - 15)
Relevance
Mfr # 0500301759
Key Features:
- Pipe Size (In.): 2 in
- Standards: ANSI/MSS SP-58, Type 10, A-A-1192A, Type 10, FM Approved, UL Listed, WW-H-171-E, Type 10
- Metal Detectable: Yes
Mfr # 1050050S4
Key Features:
- Length (In.): 7/16 in
- Item: Loop Hanger
- Pipe Size (In.): 1/2 in
Mfr # 4180400EG
Key Features:
- Thread Size (In.): 5/8
- Standards: MSS SP-58, Type 5
- Type: J Style
Mfr # 0500301692
Key Features:
- Max. Load (Lb.): 300 lb
- Rod Size: 3/8 in
- Metal Detectable: Yes
Mfr # 0500301742
Key Features:
- Length (In.): 3 1/2 in
- Pipe Size (In.): 1 1/2 in
- Description/Special Features: For Suspension Of Non-Insulated Stationary Copper Tube. Tapped Per NFPA Standards
Mfr # 1150800EG
Key Features:
- Width (In.): 1 1/4 in
- Material: Pre-Galvanized Steel
- Tube Size (In.): 8
Mfr # 0500301809
Key Features:
- Metal Detectable: Yes
- Pipe Size (In.): 4 in
- Material: Zinc-Plated Steel
Mfr # 0380037EG
Key Features:
- Length (In.): 3 1/4 in
- Standards: cUL Listed, FM Approved, UL Listed
- Width (In.): 1 1/8 in
Mfr # 1150600EG
Key Features:
- Item: Loop Hanger
- Thread Size (In.): 1/2
- Max. Load (Lb.): 1,000 lb
Mfr # 22FP59
Key Features:
- Type: MSS SP-58(Type 12)
- Metal Detectable: Yes
- Width (In.): 1 9/10 in
Mfr # 365M0037PL
Key Features:
- Item: Rod Hanger Plate
- Material: Cast Iron
- Bolt Size (In.): 1/4
Mfr # 1150400EG
Key Features:
- Item: Loop Hanger
- Rod Size: 3/8 in
- Type: Swivel, Adjustable Band
Mfr # 1150100EG
Key Features:
- Max. Load (Lb.): 300 lb
- Thread Size (In.): 3/8
- Width: 1"
Mfr # PH2-2-1/2
Key Features:
- Outside Dia.: 2"
- Type: BSP
- Specific Pipe Fitting Shape: Hanger
Mfr # 0500301775
Key Features:
- Length (In.): 5 1/8 in
- Item: Swivel Loop Hanger
- Metal Detectable: Yes