Cordless Stapler
Our endless aisle includes a cordless stapler and so much more!
Featured Product
The Milwaukee M12™ 3/8 in. crown stapler delivers a true hand tool replacement. The 2447 is designed to drive a range of 3/8 in. flat crown staples (1/4 in. – 9/16 in.) through an array of materials and substrates. At just 3.0 lbs. and 7.5 in. long the compact design allows for great access into tight spaces and convenient tool belt portability. An easy to squeeze trigger design significantly reduces fatigue associated with traditional hand staplers. Integrated sequential and contact actuation trigger design provides increased productivity and seamless changing between firing modes. The 2447 is compatible with all Milwaukee M12™ batteries, and carries Milwaukee's 5-year limited power tool warranty.
View Full Product DetailsThe Milwaukee M12™ 3/8 in. crown stapler delivers a true hand tool replacement. The 2447 is designed to drive a range of 3/8 in. flat crown staples (1/4 in. – 9/16 in.) through an array of materials and substrates. At just 3.0 lbs. and 7.5 in. long the compact design allows for great access into tight spaces and convenient tool belt portability. An easy to squeeze trigger design significantly reduces fatigue associated with traditional hand staplers. Integrated sequential and contact actuation trigger design provides increased productivity and seamless changing between firing modes. The 2447 is compatible with all Milwaukee M12™ batteries, and carries Milwaukee's 5-year limited power tool warranty.
View Full Product DetailsShop Cordless Stapler
Staple Gun, Cordless Tool Kit Contents (1) Bare Tool, Cordless, Brushless Motor Yes, Voltage 20V DC, Firing Mode Combination, Depth Control Yes, For Staple Gauge 18 ga, For Staple Leg Length 1/2 in to 1 1/2 in, For Staple Type Crowned, For Staple Width 1/4 in, Staple Capacity 100, Clinch Direction None, Number of Batteries Included 0, Battery Series 20V Max XR, Charger Included No, Case Included No, Housing Material Plastic, Overall Length 10 in, Overall Width 3 3/4 in, Overall Height 11 1/2 in. The DEWALT DCN681 18 Gauge Narrow Crown Stapler drives 18 Gauge 1/4 in. narrow crown staples from 1/2 in. to 1-1/2 in. which makes it ideal for cabinetry, furniture, paneling, and flooring underlayment. With its brushless motor powered by a DEWALT 20V MAX* Lithium-Ion battery the DCN681 is ready to work without the hassle of using gas, compressor, and hose. Tackle jobs both large and small with the features of a pneumatic tool and the freedom of cordless. * - Maximum initial battery voltage (measured without a workload) is 20 volts. Nominal voltage is 18.
View Full Product DetailsStaple Gun, Cordless Tool Kit Contents (1) Bare Tool, Cordless, Brushless Motor Yes, Voltage 20V DC, Firing Mode Combination, Depth Control Yes, For Staple Gauge 18 ga, For Staple Leg Length 1/2 in to 1 1/2 in, For Staple Type Crowned, For Staple Width 1/4 in, Staple Capacity 100, Clinch Direction None, Number of Batteries Included 0, Battery Series 20V Max XR, Charger Included No, Case Included No, Housing Material Plastic, Overall Length 10 in, Overall Width 3 3/4 in, Overall Height 11 1/2 in. The DEWALT DCN681 18 Gauge Narrow Crown Stapler drives 18 Gauge 1/4 in. narrow crown staples from 1/2 in. to 1-1/2 in. which makes it ideal for cabinetry, furniture, paneling, and flooring underlayment. With its brushless motor powered by a DEWALT 20V MAX* Lithium-Ion battery the DCN681 is ready to work without the hassle of using gas, compressor, and hose. Tackle jobs both large and small with the features of a pneumatic tool and the freedom of cordless. * - Maximum initial battery voltage (measured without a workload) is 20 volts. Nominal voltage is 18.
View Full Product DetailsCordless Cable Stapler, Cordless Tool Kit Contents (1) Bare Tool, Cordless, Brushless Motor No, Voltage 20V DC, Firing Mode Sequential, Depth Control Yes, For Staple Gauge 18 ga, For Staple Leg Length 1 in, For Staple Type Insulated, For Staple Width 1 in, Staple Capacity 35, Clinch Direction None, Number of Batteries Included 0, Battery Series 20V Max, Charger Included No, Case Included No, Housing Material Plastic, Overall Length 7 3/4 in, Overall Width 3 in, Overall Height 12 in. The DEWALT®20V MAX* Cordless Cable Stapler is built for residential wiring applications, primarily fastening Romex® brand wires and cables. Made in the USA with global materials, this stapler has a proprietary cable guide that helps to drive staples over cable. The compact frame and lightweight design are ideal for tight spaces. A center-mounted LED light helps to eliminate shadows and illuminate the work area in low light conditions. Compatible with DEWALT DRS18100 1" insulated cable staples (sold separately). *Maximum initial battery voltage (measured without a workload) is 20 volts. Nominal voltage is 18.
View Full Product DetailsCordless Cable Stapler, Cordless Tool Kit Contents (1) Bare Tool, Cordless, Brushless Motor No, Voltage 20V DC, Firing Mode Sequential, Depth Control Yes, For Staple Gauge 18 ga, For Staple Leg Length 1 in, For Staple Type Insulated, For Staple Width 1 in, Staple Capacity 35, Clinch Direction None, Number of Batteries Included 0, Battery Series 20V Max, Charger Included No, Case Included No, Housing Material Plastic, Overall Length 7 3/4 in, Overall Width 3 in, Overall Height 12 in. The DEWALT®20V MAX* Cordless Cable Stapler is built for residential wiring applications, primarily fastening Romex® brand wires and cables. Made in the USA with global materials, this stapler has a proprietary cable guide that helps to drive staples over cable. The compact frame and lightweight design are ideal for tight spaces. A center-mounted LED light helps to eliminate shadows and illuminate the work area in low light conditions. Compatible with DEWALT DRS18100 1" insulated cable staples (sold separately). *Maximum initial battery voltage (measured without a workload) is 20 volts. Nominal voltage is 18.
View Full Product DetailsCordless Cable Stapler, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charger, Cordless, Brushless Motor No, Voltage 20V DC, Firing Mode Sequential, Depth Control Yes, For Staple Gauge 18 ga, For Staple Leg Length 1 in, For Staple Type Insulated, For Staple Width 1 in, Staple Capacity 35, Clinch Direction None, Number of Batteries Included 1, Battery Capacity (1) 2.0 Ah, Battery Model No. Mfr No. DCB203, Battery Series 20V Max, Charger Included Yes, Charger Model Mfr. No. DCB112. The DEWALT® 20V MAX* Cordless Cable Stapler is built for residential wiring applications, primarily fastening Romex® brand wires and cables. Made in the USA with global materials, this stapler has a proprietary cable guide that helps to drive staples over cable. The compact frame and lightweight design are ideal for tight spaces. A center-mounted LED light helps to eliminate shadows and illuminate the work area in low light conditions. Compatible with DEWALT DRS18100 1" insulated cable staples (sold separately).
View Full Product DetailsCordless Cable Stapler, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charger, Cordless, Brushless Motor No, Voltage 20V DC, Firing Mode Sequential, Depth Control Yes, For Staple Gauge 18 ga, For Staple Leg Length 1 in, For Staple Type Insulated, For Staple Width 1 in, Staple Capacity 35, Clinch Direction None, Number of Batteries Included 1, Battery Capacity (1) 2.0 Ah, Battery Model No. Mfr No. DCB203, Battery Series 20V Max, Charger Included Yes, Charger Model Mfr. No. DCB112. The DEWALT® 20V MAX* Cordless Cable Stapler is built for residential wiring applications, primarily fastening Romex® brand wires and cables. Made in the USA with global materials, this stapler has a proprietary cable guide that helps to drive staples over cable. The compact frame and lightweight design are ideal for tight spaces. A center-mounted LED light helps to eliminate shadows and illuminate the work area in low light conditions. Compatible with DEWALT DRS18100 1" insulated cable staples (sold separately).
View Full Product DetailsStaple Gun, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charger, Cordless, Brushless Motor Yes, Voltage 20V DC, Firing Mode Combination, Depth Control Yes, For Staple Gauge 18 ga, For Staple Leg Length 1/2 in to 1 1/2 in, For Staple Type Crowned, For Staple Width 1/4 in, Staple Capacity 100, Clinch Direction None, Number of Batteries Included 1, Battery Capacity (1) 2.0 Ah, Battery Model No. Mfr No. DCB203, Battery Series 20V Max XR, Charger Included Yes. The DEWALT DCN681 18 Gauge Narrow Crown Stapler drives 18 Gauge 1/4 in. narrow crown staples from 1/2 in. to 1-1/2 in. which makes it ideal for cabinetry, furniture, paneling, and flooring underlayment. With its brushless motor powered by a DEWALT 20V MAX* Lithium-Ion battery the DCN681 is ready to work without the hassle of using gas, compressor, and hose. Tackle jobs both large and small with the features of a pneumatic tool and the freedom of cordless. * - Maximum initial battery voltage (measured without a workload) is 20 volts. Nominal voltage is 18.
View Full Product DetailsStaple Gun, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charger, Cordless, Brushless Motor Yes, Voltage 20V DC, Firing Mode Combination, Depth Control Yes, For Staple Gauge 18 ga, For Staple Leg Length 1/2 in to 1 1/2 in, For Staple Type Crowned, For Staple Width 1/4 in, Staple Capacity 100, Clinch Direction None, Number of Batteries Included 1, Battery Capacity (1) 2.0 Ah, Battery Model No. Mfr No. DCB203, Battery Series 20V Max XR, Charger Included Yes. The DEWALT DCN681 18 Gauge Narrow Crown Stapler drives 18 Gauge 1/4 in. narrow crown staples from 1/2 in. to 1-1/2 in. which makes it ideal for cabinetry, furniture, paneling, and flooring underlayment. With its brushless motor powered by a DEWALT 20V MAX* Lithium-Ion battery the DCN681 is ready to work without the hassle of using gas, compressor, and hose. Tackle jobs both large and small with the features of a pneumatic tool and the freedom of cordless. * - Maximum initial battery voltage (measured without a workload) is 20 volts. Nominal voltage is 18.
View Full Product DetailsThis Makita XTS01Z 18V LXT® 3/8" Crown Stapler is the perfect tool for upholstery projects. The staple gun uses 1/4 in to 7/8 in leg length staples, and has a rubberized soft grip handle that provides comfort and control. Featuring an LED indicator, this cordless stapler allows you to work in dark spaces with ease. The rubberized soft grip handle is ergonomically designed for a smooth and comfortable feel. It has a spring mechanism that helps reduce jamming, allowing you to work uninterrupted. This 18V cordless stapler also comes with a 3.0 Ah battery pack and charger for added convenience. If you are looking for an efficient tool that makes your job easier, the Makita XTS01Z 18V LXT® 3/8" Crown Stapler is what you need.
View Full Product DetailsThis Makita XTS01Z 18V LXT® 3/8" Crown Stapler is the perfect tool for upholstery projects. The staple gun uses 1/4 in to 7/8 in leg length staples, and has a rubberized soft grip handle that provides comfort and control. Featuring an LED indicator, this cordless stapler allows you to work in dark spaces with ease. The rubberized soft grip handle is ergonomically designed for a smooth and comfortable feel. It has a spring mechanism that helps reduce jamming, allowing you to work uninterrupted. This 18V cordless stapler also comes with a 3.0 Ah battery pack and charger for added convenience. If you are looking for an efficient tool that makes your job easier, the Makita XTS01Z 18V LXT® 3/8" Crown Stapler is what you need.
View Full Product DetailsStaple Gun, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, Cordless, Brushless Motor No, Voltage 12V DC, Firing Mode Combination, Depth Control Yes, For Staple Leg Length 1/4 in to 9/16 in, For Staple Type Crowned, For Staple Width 3/8 in, Staple Capacity 89, Clinch Direction None, Number of Batteries Included 1, Battery Capacity (1) 2.0 Ah, Battery Model No. Mfr. No. 48-11-2420, Battery Series M12 Redlithium, Charger Included No, Case Included No, Housing Material Plastic
View Full Product DetailsStaple Gun, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, Cordless, Brushless Motor No, Voltage 12V DC, Firing Mode Combination, Depth Control Yes, For Staple Leg Length 1/4 in to 9/16 in, For Staple Type Crowned, For Staple Width 3/8 in, Staple Capacity 89, Clinch Direction None, Number of Batteries Included 1, Battery Capacity (1) 2.0 Ah, Battery Model No. Mfr. No. 48-11-2420, Battery Series M12 Redlithium, Charger Included No, Case Included No, Housing Material Plastic
View Full Product DetailsStaple Gun, Cordless Tool Kit Contents (1) Bare Tool, Cordless, Brushless Motor Yes, Voltage 20V DC, Firing Mode Combination, Depth Control Yes, For Staple Gauge 9 ga, For Staple Leg Length 1 1/2 in to 2 in, For Staple Type Fencing, For Staple Width 3/8 in, Staple Capacity 35, Clinch Direction None, Number of Batteries Included 0, Battery Series 20V Max XR, Charger Included No, Case Included No, Housing Material Plastic, Overall Length 14 1/4 in, Overall Width 4 1/8 in, Overall Height 17 in. The DEWALT® Cordless Fencing Stapler, designed for rural applications is 100% battery operated, eliminating the need for fuel cells and the hassle of a hose and compressor. Variable power settings, tool-free depth of drive and jam clearing give the user confidence to get the job done quickly and efficiently. The ergonomic design, versatility, and convenience makes the DCFS950 a tool for agricultural fencing and utility applications. Compatible with all DEWALT 9 GA Fencing Staples available in three common sizes, 1-1/2", 1-3/4", 2" (sold separately).
View Full Product DetailsStaple Gun, Cordless Tool Kit Contents (1) Bare Tool, Cordless, Brushless Motor Yes, Voltage 20V DC, Firing Mode Combination, Depth Control Yes, For Staple Gauge 9 ga, For Staple Leg Length 1 1/2 in to 2 in, For Staple Type Fencing, For Staple Width 3/8 in, Staple Capacity 35, Clinch Direction None, Number of Batteries Included 0, Battery Series 20V Max XR, Charger Included No, Case Included No, Housing Material Plastic, Overall Length 14 1/4 in, Overall Width 4 1/8 in, Overall Height 17 in. The DEWALT® Cordless Fencing Stapler, designed for rural applications is 100% battery operated, eliminating the need for fuel cells and the hassle of a hose and compressor. Variable power settings, tool-free depth of drive and jam clearing give the user confidence to get the job done quickly and efficiently. The ergonomic design, versatility, and convenience makes the DCFS950 a tool for agricultural fencing and utility applications. Compatible with all DEWALT 9 GA Fencing Staples available in three common sizes, 1-1/2", 1-3/4", 2" (sold separately).
View Full Product DetailsThe Milwaukee M12™ 3/8 in. crown stapler delivers a true hand tool replacement. The 2447 is designed to drive a range of 3/8 in. flat crown staples (1/4 in. – 9/16 in.) through an array of materials and substrates. At just 3.0 lbs. and 7.6 in. long the compact design allows for great access into tight spaces and convenient tool belt portability. An easy to squeeze trigger design significantly reduces fatigue associated with traditional hand staplers. Integrated sequential and contact actuation trigger design provides increased productivity and seamless changing between firing modes. The 2447 is compatible with all Milwaukee M12™ batteries, and carries Milwaukee's 5-year limited power tool warranty.
View Full Product DetailsThe Milwaukee M12™ 3/8 in. crown stapler delivers a true hand tool replacement. The 2447 is designed to drive a range of 3/8 in. flat crown staples (1/4 in. – 9/16 in.) through an array of materials and substrates. At just 3.0 lbs. and 7.6 in. long the compact design allows for great access into tight spaces and convenient tool belt portability. An easy to squeeze trigger design significantly reduces fatigue associated with traditional hand staplers. Integrated sequential and contact actuation trigger design provides increased productivity and seamless changing between firing modes. The 2447 is compatible with all Milwaukee M12™ batteries, and carries Milwaukee's 5-year limited power tool warranty.
View Full Product DetailsStaple Gun, Cordless Tool Kit Contents (1) Bare Tool, (2) Batteries, (1) Charger, Cordless, Brushless Motor Yes, Voltage 20V DC, Firing Mode Combination, Depth Control Yes, For Staple Gauge 9 ga, For Staple Leg Length 1 1/2 in to 2 in, For Staple Type Fencing, For Staple Width 3/8 in, Staple Capacity 35, Clinch Direction None, Number of Batteries Included 2, Battery Capacity (2) 5.0 Ah, Battery Model No. Mfr No. DCB205, Battery Series 20V Max XR, Charger Included Yes. The DEWALT® Cordless Fencing Stapler, designed for rural applications is 100% battery operated, eliminating the need for fuel cells and the hassle of a hose and compressor. Variable power settings, tool-free depth of drive and jam clearing give the user confidence to get the job done quickly and efficiently. The ergonomic design, versatility, and convenience makes the DCFS950 a tool for agricultural fencing and utility applications. Compatible with all DEWALT 9 GA Fencing Staples available in three common sizes, 1-1/2", 1-3/4", 2" (sold separately).
View Full Product DetailsStaple Gun, Cordless Tool Kit Contents (1) Bare Tool, (2) Batteries, (1) Charger, Cordless, Brushless Motor Yes, Voltage 20V DC, Firing Mode Combination, Depth Control Yes, For Staple Gauge 9 ga, For Staple Leg Length 1 1/2 in to 2 in, For Staple Type Fencing, For Staple Width 3/8 in, Staple Capacity 35, Clinch Direction None, Number of Batteries Included 2, Battery Capacity (2) 5.0 Ah, Battery Model No. Mfr No. DCB205, Battery Series 20V Max XR, Charger Included Yes. The DEWALT® Cordless Fencing Stapler, designed for rural applications is 100% battery operated, eliminating the need for fuel cells and the hassle of a hose and compressor. Variable power settings, tool-free depth of drive and jam clearing give the user confidence to get the job done quickly and efficiently. The ergonomic design, versatility, and convenience makes the DCFS950 a tool for agricultural fencing and utility applications. Compatible with all DEWALT 9 GA Fencing Staples available in three common sizes, 1-1/2", 1-3/4", 2" (sold separately).
View Full Product DetailsStaples, Type Insulated, Crown Width (In.) 3/4, Leg Length (In.) 1, Nail Length (In.) 1-1/2, Fits Wire Dia. (In.) Up to 1/2, 14 Gauge, Steel, Silver, For Use With Mfr. No. DCN701, UL Listed. The DRS18100 1" Insulated Cable Staples are designed for use in the DEWALT® DCN701 Cordless Cable Stapler. They are UL® listed (406A) for common Romex® (NM Sheathed Cable), and MC (Metal Clad) cable applications*. The staple crown is plastic insulated and these fasteners adhere to the National Electrical Code®. These staples can also be driven manually using a hammer for tight space applications. *See UL® approved cable combinations chart for specific cable approvals.
View Full Product DetailsStaples, Type Insulated, Crown Width (In.) 3/4, Leg Length (In.) 1, Nail Length (In.) 1-1/2, Fits Wire Dia. (In.) Up to 1/2, 14 Gauge, Steel, Silver, For Use With Mfr. No. DCN701, UL Listed. The DRS18100 1" Insulated Cable Staples are designed for use in the DEWALT® DCN701 Cordless Cable Stapler. They are UL® listed (406A) for common Romex® (NM Sheathed Cable), and MC (Metal Clad) cable applications*. The staple crown is plastic insulated and these fasteners adhere to the National Electrical Code®. These staples can also be driven manually using a hammer for tight space applications. *See UL® approved cable combinations chart for specific cable approvals.
View Full Product DetailsNail Gun, Cordless Tool Kit Contents (1) Bare Tool, Cordless, 20V DC, DEWALT(R), Series 20V MAX XR, Brushless Motor Yes, Tip Nonmarring, Depth Control Yes, Firing Mode Combination, Collation Style Strip, Collation Type Adhesive, Collation Angle 0 Degrees , For Nail Gauge 18 ga, For Nail Head Style Brad, For Nail Length Range 5/8 in to 2 1/8 in, Nail Capacity 110, Built-In Light Yes, Battery Series 20V MAX, Charger Included No, Housing Material Plastic, Number of Fuel Cells Included 0. The DEWALT DCN680 18 Gauge Brad Nailer drives 18 Gauge brad nails from 5/8 in. to 2-1/8 in. which makes it ideal for fastening decorative molding, casing, kitchen crown, and shoe molding. With its brushless motor powered by a DEWALT 20V MAX* Lithium-Ion battery the DCN680 is ready to work without the hassle of using gas, compressor, and hose. Tackle jobs both large and small with the features of a pneumatic tool and the freedom of cordless. * - Maximum initial battery voltage (measured without a workload) is 20 volts. Nominal voltage is 18.
View Full Product DetailsNail Gun, Cordless Tool Kit Contents (1) Bare Tool, Cordless, 20V DC, DEWALT(R), Series 20V MAX XR, Brushless Motor Yes, Tip Nonmarring, Depth Control Yes, Firing Mode Combination, Collation Style Strip, Collation Type Adhesive, Collation Angle 0 Degrees , For Nail Gauge 18 ga, For Nail Head Style Brad, For Nail Length Range 5/8 in to 2 1/8 in, Nail Capacity 110, Built-In Light Yes, Battery Series 20V MAX, Charger Included No, Housing Material Plastic, Number of Fuel Cells Included 0. The DEWALT DCN680 18 Gauge Brad Nailer drives 18 Gauge brad nails from 5/8 in. to 2-1/8 in. which makes it ideal for fastening decorative molding, casing, kitchen crown, and shoe molding. With its brushless motor powered by a DEWALT 20V MAX* Lithium-Ion battery the DCN680 is ready to work without the hassle of using gas, compressor, and hose. Tackle jobs both large and small with the features of a pneumatic tool and the freedom of cordless. * - Maximum initial battery voltage (measured without a workload) is 20 volts. Nominal voltage is 18.
View Full Product Details