Defdphp
We have the defdphp you need to get the job done right.
Shop Defdphp results
(Showing 1 - 15)
Relevance
Key Features:
- Item: Hand Operated Drum Pump
- Length: 15"
- For Use With: Diesel Exhaust Fluid
Key Features:
- Container Type: Box
- Item: Diesel Exhaust Fluid
- Container Size: 2.5 gal
Key Features:
- For Use With: DEF 275 / 330 GAL IBC TOTE
- Housing Material: Die-Cast Aluminum
- Includes: 4 ft Suction, Discharge Hose, Polyethylene Nozzle
Key Features:
- Item: Diesel Nozzle
- Inlet: 3/4 in NPT
- Max. Pressure: 50 psi
Key Features:
- For Use With: DEF 55 GAL DRUM
- Housing Material: HDPE
- Includes: Discharge Hose, Drum Adapter, Polyethylene Nozzle
Key Features:
- Overall Height: 6-3/4 in
- Overall Length: 6-3/4 in
- Overall Width: 27-7/8 in
Key Features:
- Container Size: 55 gal
- Item: Diesel Exhaust Fluid
- Container Type: Drum
Key Features:
- Action Type: Piston
- Suction Tube Length: 19-3/4 in to 35-1/2 in
- For Media Type: Antifreeze, Automatic Transmission Fluid, Brake Fluid, DEF, Ethylene Glycol, Fertilizers, Glycerin, Motor Oil, Windshield Washer Fluid
Key Features:
- Suction Tube Length: 48 in
- Action Type: Rotary
- For Media Type: Antifreeze, DEF, Windshield Washer Fluid
Key Features:
- Voltage: 120VAC
- Application: Agriculture; Automotive; Fleet; Industrial; Off-Road
- HP: 43/64
Key Features:
- For Use With: DEF 275 / 330 GAL IBC TOTE
- Housing Material: Die-Cast Aluminum
- Includes: 4 ft Suction, Discharge Hose, Stainless Steel Nozzle
Key Features:
- For Use With: SCR Systems
- Standards: API, ISO-22241-1
- Item: Diesel Exhaust Fluid
Key Features:
- Voltage: 120VAC
- For Use With: Diesel Exhaust Fluid
- Application: Dispensing Diesel Fuel
Key Features:
- Voltage: 120VAC
- For Use With: Diesel Exhaust Fluid
- Application: Dispensing Diesel Fuel
Key Features:
- Voltage: 120VAC
- HP: 43/64
- Housing Material: Cast iron