Defrost Control Board
We have the defrost control board you need to get the job done right.
Shop Defrost Control Board results
(Showing 1 - 15)
Relevance
Mfr # ICM307
Key Features:
- Item: Defrost Control Board
- Input Voltage: 18 to 30V AC
- Overall Width: 3 1/2 in
Mfr # ICM318
Key Features:
- Item: Time Switch 30/60/80 Min Defrost Timer
- Package Quantity: 1
Mfr # 50A55-743
Key Features:
- Item: Furnace Control Board
- Replaces: Drop In Direct Replacement Ignition Control for Goodman 0130F00005, 0130F00005S, B1809926, B1809926S, PCBBF110, PCBBF110S, PCBBF112, PCBBF112S, PCBBF123, PCBBF123S, White-Rodgers 50T55-289 and 50A55-289
- Type: OEM Replacement
Mfr # 50M56-743
Key Features:
- Item: Furnace Control Board
- Replaces: Goodman Replacement Integrated Hot Surface Control 0130F00006, 0130F00006S, PCB00109, PCBBF109, PCBBF122, PCBBF122S, PCBBF132, PCBBF132S, 50M56-289
- Control Volts: 120 V
Mfr # 0171M00001S
Key Features:
- Item: Inducer Assembly
- Includes: (2) Small Mounting Screws, (3) Large Mounting Screws, Inducer
- Fits Brand: Goodman
Mfr # PCBAG123S
Key Features:
- Item: Goodman Ignition Control
- For Use With: Universal
- Fits Brand: Goodman
Mfr # FSK01A
Key Features:
- Item: Freeze Thermostat
- Description: Freeze Protection Kit
- Package Quantity: 1
Mfr # GM9S960603BN
Key Features:
- Available Cooling Tons: 3 ton
- Overall Height: 34 1/2 in
- Heating Capacity Output: 57,660 BtuH
Mfr # GM9S960803BN
Key Features:
- Available Cooling Tons: 3 ton
- Manufacturers Warranty Length: 10 yr Limited (Parts), 10 yr Limited (Unit Replacement), Lifetime Limited (Heat Exchanger)
- Air Flow: 1,427 cfm
Mfr # GC9S800603AX
Key Features:
- Available Cooling Tons: 3 ton
- Annual Fuel Utilization Efficiency : 80 %
- Side Return Filter Size: 16 in x 25 in