Dustless Vacuum
Our endless aisle includes a dustless vacuum and so much more!
Shop Dustless Vacuum results
(Showing 1 - 15)
Relevance
Key Features:
- Air Flow: 131 cfm
- Amps: 10.6
- Filter Type: HEPA
Key Features:
- Air Flow: 130 cfm
- Amps: 10.6
- Filter Type: Standard
Key Features:
- Standards: HEPA, TUV
- Voltage: 120v
- Application: Wet and dry cleanup, concrete grinding/drilling, drywall, renovation, janitorial and construction work
Key Features:
- Material: Plastic
- Length: 14 in
- Width: 12 in
Key Features:
- Color: Black
- Material: Polyethylene
- Length: 3.5
Key Features:
- Hose Length: 4.5
- Tank Material: PVC Plastic
- Application: Adapting 1.5" and 1.25" ends for the 1.5" vacuum hose
Key Features:
- Attachment Dia.: 1 1/2 in
- Hose Dia.: 1 1/2 in
- Color: Yellow
Key Features:
- Material: Micro-Mesh
- Filter Type: Micron Filter
- Item: Vacuum Bag
Key Features:
- Capacity: 30 Gal of dry or wet debris
- Material: Micro Mesh
- Size: 8-10 Gallon
Key Features:
- Item: HEPA Filter For D1618/D1619
- Package Quantity: 1
Key Features:
- Item: Vacuum Hose Kit
- Length: 300 in
- Material: Polyethylene
Key Features:
- For Vacuum Type: Shop Vacuum
- Reusable: Non-reusable
- Filter Product Grouping: Sleeve Filter
Key Features:
- Promotion Restriction: Not eligible for promotion
- Hose Dia.: 1-1/2"
- Length: 26"
Key Features:
- Hose Dia.: 1 1/2 in
- Color: Yellow
- Material: Plastic
Key Features:
- Air Flow: 105 cfm
- Amps: 11.5
- Filter Type: Fine Dust Filter