Expansion Relief Valve
Our endless aisle includes an expansion relief valve and so much more!
Shop Expansion Relief Valve results
(Showing 1 - 15)
Relevance
Key Features:
- Inlet Size: 1/2"
- Outlet Size: 1/2"
- Body Material: Lead-Free Brass
Key Features:
- Item: Thermal Expansion Valve
- Fits Brand: TRAULSEN
- For Use With Mfr. Model Number: G100 After 1/10, G110 After 1/10, G120XX After 1/10
Key Features:
- Item: Thermal Expansion Valve Kit, 3.5-5 tons, R-22
- For Use With: Universal
- Fits Brand: Lennox
Key Features:
- Item: Thermal Expansion Valve
- For Use With: CME256, CME306, CME456, CME456R, CME506, CME506 E-F, CME506E, CME506R, CME686, CME810, CME810RLS-1A, SCE275
- Package Quantity: 1
Key Features:
- Refrigerant: R-22
- Equalizer Type: External
- Connection: SAE Flare Angle
Key Features:
- Inlet Size: 3/4"
- Outlet Size: 1/2"
- Body Material: Brass
Key Features:
- Inlet Size: 3/4"
- Outlet Size: 1/2"
- Body Material: Lead-Free Brass
Key Features:
- Item: Pressure Relief Valve
- Valve Inlet Port: 1/4 in NPT
- Preset Setting (PSI): 0 to 20
Key Features:
- Inlet Size: 1"
- Outlet Size: 1"
- Body Material: Bronze
Key Features:
- Inlet Size: 3/4"
- Outlet Size: 3/4"
- Body Material: Bronze
Key Features:
- Inlet Size: 3/4"
- Outlet Size: 3/4"
- Height: 3-1/2"
Key Features:
- Inlet Size: 3/4"
- Outlet Size: 3/4"
- Body Material: Bronze
Key Features:
- Inlet Size: 1/2"
- Outlet Size: 1/2"
- Body Material: Cast Bronze
Key Features:
- Item: Vacuum and Pressure Relief Valve
- Valve Inlet Port: 3/8 in NPT
- Preset Setting (PSI): 0 to 14.7
Key Features:
- Item: Pressure Relief Valve
- Valve Inlet Port: 1/4 in NPT
- Preset Setting (PSI): 50 to 125