Fall Restraint
Count on great prices, fast shipping and friendly service every time you order a fall restraint from Zoro.
Shop Fall Restraint results
(Showing 1 - 15)
Relevance
Key Features:
- Package Quantity: 1
Key Features:
- Color: Black & Gray
- Includes: 1- Harness, 1-Lanyard
- Weight: 5.5 lb.
Key Features:
- Package Quantity: 1
Key Features:
- Number of Legs: 1
- Standards: OSHA 1926.502, ANSI Z359.3-2007
- Strap Width: 1"
Key Features:
- Material: Polyester
- Series: V-Series
- Hardware Material: Steel
Key Features:
- Package Quantity: 1
Key Features:
- Weight Capacity: 310 lb.
- Harness Hook Gate Opening: 3/4"
- Standards: OSHA, ANSI
Key Features:
- Lockset Finish: Satin Chrome
- Lockset Grade: 1
- Lockset Handle Type: Lever
Key Features:
- Length: 4 in
- Width: 1 in
- Color: Blue
Key Features:
- Locking Harness Connection Hook Type: Snap Hook
- Standards: ANSI A10.14, Z359.1, OSHA 1910.66, OSHA 1926.502, CSA Z259.2.2 Type 1
- Cable Dia.: 1"
Key Features:
- Item: Shock Absorbing Lanyard
- Visual Load Indicator: Yes
- Hardware Material: Alloy Steel
Key Features:
- Package Quantity: 1
Key Features:
- Material: Polyester Webbing
- Length: 48"
- Size: 4 Ft.
Key Features:
- Number of Legs: 1
- Extended Fall Length: 4 ft.
- Anchorage Hook Type: Snap Hook
Key Features:
- Harness Hook Gate Opening: 7/8"
- Anchorage Hook Type: Rebar Hook
- Series: Heavy Worker