Filter Carbon
Our endless aisle includes a filter carbon and so much more!
Shop Filter Carbon results
(Showing 1 - 14)
Relevance
Key Features:
- Frame Included: No
- Nominal Thickness: 1/4 in
- Max. Temp.: 180 Degrees F
Key Features:
- Item: Blower
- Type: With Motor
- Wheel Dia. (In.): 6 5/16 in
Key Features:
- Convection Type: Vacuum
- Item: Oven
- Temp. Range (C): Ambient +10 Degrees to 200 Degrees
Key Features:
- Nominal Filter Size: 20x2400x1
- Nominal Height: 20 in
- Nominal Width: 1,200 in
Key Features:
- Item: Carbon Filter
- For Use With: All KCQ and KEQ Kühl Commercial Grade Models
- For Use With Mfr. Model Number: EQ08N11C, SQ05N10B, SQ06N10B, SQ08N10C
Key Features:
- For Use With: Purair Basic(TM) Ductless Fume Hoods (Nos. 146723-146728)
- Item: Filter
- Package Quantity: 1
Key Features:
- Package Quantity: 1
Key Features:
- Application: Whole House Water Filtration
- Flow Rate: 20 gpm
- For Use With: Whole House Water Filtration
Key Features:
- Nominal Filter Size: 24x24x2
- Nominal Depth: 2 in
- Nominal Height: 24 in
Key Features:
- Application: Drinking Water
- Flow Rate: 5 gpm
- For Use With: 20 in Big Blue Housings
Key Features:
- Nominal Filter Size: 12x24x2
- Nominal Depth: 2 in
- Nominal Height: 12 in
Key Features:
- Nominal Filter Size: 7/8 x 13 7/16 x 17 7/8
- Nominal Height: 7/8"
- Nominal Width: 13 7/16"
Key Features:
- Shaft Dia.: 5/8 in
- Motor Mounting Position: All Angle
- Shaft Length: 2 1/4 in
Key Features:
- Nominal Filter Size: 16 in x 16 in x 1 in
- Nominal Height: 16 in
- Nominal Width: 16 in