High Pressure Grease Gun
Count on great prices, fast shipping and friendly service every time you order a high pressure grease gun from Zoro.
Featured Product
If you are looking for a high-quality grease gun, this Lincoln 1147 Grease Gun is the tool to get. It has a long 21 3/4 in. handle, which gives you more leverage and control when working with larger components. The cartridge capacity of 14 1/2 oz allows you to work on several jobs without having to stop and refill the grease gun. With a 16 oz bulk capacity, this grease gun can be used for various types of greasing jobs. Made from durable metal, the hose length is 18 in., while the nozzle extension type is flexible hose. If you are looking for a high quality grease gun that will meet your needs, this Lincoln 1147 Grease Gun is an excellent choice.
View Full Product DetailsIf you are looking for a high-quality grease gun, this Lincoln 1147 Grease Gun is the tool to get. It has a long 21 3/4 in. handle, which gives you more leverage and control when working with larger components. The cartridge capacity of 14 1/2 oz allows you to work on several jobs without having to stop and refill the grease gun. With a 16 oz bulk capacity, this grease gun can be used for various types of greasing jobs. Made from durable metal, the hose length is 18 in., while the nozzle extension type is flexible hose. If you are looking for a high quality grease gun that will meet your needs, this Lincoln 1147 Grease Gun is an excellent choice.
View Full Product DetailsShop High Pressure Grease Gun
High Pressure Control Handle, Max. Pressure (PSI) 7, 500 psi
View Full Product DetailsGrease Gun, Grease Gun Loading Method Bulk, Cartridge, Grease Gun Handle Style Pistol Grip, Nozzle Extension Type Flex Hose, Strokes per Oz. 56.0, Max. Operating Pressure 6, 000 psi, Cartridge Capacity 14 1/2 oz, Bulk Capacity 16 oz, Hose Length 18 in, Black, Tube Material Metal, Tether Style Standard Tool (Accessory Needed for Tethering), Variable Stroke / Full Stroke Full Stroke, Tool Length 15 1/2 in, Includes Cast Pump Head, Hose and Follower
View Full Product DetailsGrease Gun, Grease Gun Loading Method Bulk, Cartridge, Grease Gun Handle Style Pistol Grip, Nozzle Extension Type Flex Hose, Strokes per Oz. 56.0, Max. Operating Pressure 6, 000 psi, Cartridge Capacity 14 1/2 oz, Bulk Capacity 16 oz, Hose Length 18 in, Black, Tube Material Metal, Tether Style Standard Tool (Accessory Needed for Tethering), Variable Stroke / Full Stroke Full Stroke, Tool Length 15 1/2 in, Includes Cast Pump Head, Hose and Follower
View Full Product DetailsGrease Gun, Grease Gun Loading Method Bulk, Cartridge, Grease Gun Handle Style Pistol Grip, Nozzle Extension Type Flex Hose, Strokes per Oz. 56.0, Max. Operating Pressure 6, 000 psi, Cartridge Capacity 14 1/2 oz, Bulk Capacity 16 oz, Hose Length 18 in, Blue, Tube Material Metal, Tether Style Standard Tool (Accessory Needed for Tethering), Variable Stroke / Full Stroke Full Stroke, Tool Length 15 1/2 in, For Use With 14 1/2 Ounces Cartridge, 16 Ounces Bulk, Includes Flex Hose
View Full Product DetailsGrease Gun, Grease Gun Loading Method Bulk, Cartridge, Grease Gun Handle Style Pistol Grip, Nozzle Extension Type Flex Hose, Strokes per Oz. 56.0, Max. Operating Pressure 6, 000 psi, Cartridge Capacity 14 1/2 oz, Bulk Capacity 16 oz, Hose Length 18 in, Blue, Tube Material Metal, Tether Style Standard Tool (Accessory Needed for Tethering), Variable Stroke / Full Stroke Full Stroke, Tool Length 15 1/2 in, For Use With 14 1/2 Ounces Cartridge, 16 Ounces Bulk, Includes Flex Hose
View Full Product DetailsGrease Gun, Grease Gun Loading Method Bulk, Cartridge, Grease Gun Handle Style Pistol Grip, Nozzle Extension Type Rigid Pipe and Flex Hose, Strokes per Oz. 33.0, Max. Operating Pressure 7, 500 psi, Cartridge Capacity 14 1/2 oz, Bulk Capacity 16 oz, Pipe Length 6 in, Hose Length 18 in, Blue, Tube Material Metal, Tether Style Standard Tool (Accessory Needed for Tethering), Variable Stroke / Full Stroke Variable Stroke, Tool Length 15 1/2 in, Includes Cast Pump Head, Hose, Rigid Tube and Coupler
View Full Product DetailsGrease Gun, Grease Gun Loading Method Bulk, Cartridge, Grease Gun Handle Style Pistol Grip, Nozzle Extension Type Rigid Pipe and Flex Hose, Strokes per Oz. 33.0, Max. Operating Pressure 7, 500 psi, Cartridge Capacity 14 1/2 oz, Bulk Capacity 16 oz, Pipe Length 6 in, Hose Length 18 in, Blue, Tube Material Metal, Tether Style Standard Tool (Accessory Needed for Tethering), Variable Stroke / Full Stroke Variable Stroke, Tool Length 15 1/2 in, Includes Cast Pump Head, Hose, Rigid Tube and Coupler
View Full Product DetailsGrease Gun, Grease Gun Loading Method Bulk, Cartridge, Filler Pump, Grease Gun Handle Style Lever, Nozzle Extension Type Rigid Pipe, Strokes per Oz. 28.0, Max. Operating Pressure 10, 000 psi, Cartridge Capacity 14 1/2 oz, Bulk Capacity 16 oz, Pipe Length 6 in, Blue, Tube Material Metal, Tether Style Standard Tool (Accessory Needed for Tethering), Variable Stroke / Full Stroke Full Stroke, Tool Length 21 3/4 in, For Use With 16 Ounces Bulk or 14 1/2 Ounces Cartridge
View Full Product DetailsGrease Gun, Grease Gun Loading Method Bulk, Cartridge, Filler Pump, Grease Gun Handle Style Lever, Nozzle Extension Type Rigid Pipe, Strokes per Oz. 28.0, Max. Operating Pressure 10, 000 psi, Cartridge Capacity 14 1/2 oz, Bulk Capacity 16 oz, Pipe Length 6 in, Blue, Tube Material Metal, Tether Style Standard Tool (Accessory Needed for Tethering), Variable Stroke / Full Stroke Full Stroke, Tool Length 21 3/4 in, For Use With 16 Ounces Bulk or 14 1/2 Ounces Cartridge
View Full Product DetailsGrease Gun, Grease Gun Loading Method Bulk, Cartridge, Grease Gun Handle Style Pistol Grip, Nozzle Extension Type Flex Hose, Strokes per Oz. 56.0, Max. Operating Pressure 6, 000 psi, Cartridge Capacity 14 1/2 oz, Bulk Capacity 16 oz, Hose Length 18 in, Black, Tube Material Steel, Tether Style Standard Tool (Accessory Needed for Tethering), Variable Stroke / Full Stroke Full Stroke, 0.5 g, For Use With 14 oz Grease Cartridges, Application For Greasing Fittings with Limited Access
View Full Product DetailsGrease Gun, Grease Gun Loading Method Bulk, Cartridge, Grease Gun Handle Style Pistol Grip, Nozzle Extension Type Flex Hose, Strokes per Oz. 56.0, Max. Operating Pressure 6, 000 psi, Cartridge Capacity 14 1/2 oz, Bulk Capacity 16 oz, Hose Length 18 in, Black, Tube Material Steel, Tether Style Standard Tool (Accessory Needed for Tethering), Variable Stroke / Full Stroke Full Stroke, 0.5 g, For Use With 14 oz Grease Cartridges, Application For Greasing Fittings with Limited Access
View Full Product DetailsThe M18™ cordless 2-speed grease gun delivers maximum pressure and unmatched versatility, offering an industry leading 10, 000 PSI max operating pressure and a patent pending pre-set grease counter that allows service and maintenance professionals to dispense precise amounts of grease. The tool’s 2-speed design offers users the ability to select between max pressure and max flow rate. Other unique features include an on-board LED light, a lock-on/lock-off trigger, and a plunger rod with markings to gauge how much grease is left in the barrel. The tool’s stand up design and shoulder strap capability offer user convenience, while limiting fatigue and the 48 in. flexible hose offers greater accessibility when greasing hard to reach fittings. The new tool is also compatible with a clear barrel accessory (49-19-2646). Powered by an M18™ REDLITHIUM™ battery pack, this is the industry’s only 18 V grease gun that’s battery is compatible with a system of tools.
View Full Product DetailsThe M18™ cordless 2-speed grease gun delivers maximum pressure and unmatched versatility, offering an industry leading 10, 000 PSI max operating pressure and a patent pending pre-set grease counter that allows service and maintenance professionals to dispense precise amounts of grease. The tool’s 2-speed design offers users the ability to select between max pressure and max flow rate. Other unique features include an on-board LED light, a lock-on/lock-off trigger, and a plunger rod with markings to gauge how much grease is left in the barrel. The tool’s stand up design and shoulder strap capability offer user convenience, while limiting fatigue and the 48 in. flexible hose offers greater accessibility when greasing hard to reach fittings. The new tool is also compatible with a clear barrel accessory (49-19-2646). Powered by an M18™ REDLITHIUM™ battery pack, this is the industry’s only 18 V grease gun that’s battery is compatible with a system of tools.
View Full Product DetailsHigh Pressure Control Handle, Max. Pressure (PSI) 7, 500 psi
View Full Product DetailsAir-Operated Grease Gun, Grease Gun Loading Method Bulk, Cartridge, Suction, Grease Gun Handle Style Pistol Grip, Nozzle Extension Type Flex Hose, Max. Operating Pressure 6, 000 psi, Air Inlet Size 1/4 in FNPT, Air Input Range 40 to 150 psi, Cartridge Capacity 14 1/2 oz, Bulk Capacity 16 oz, Pipe Length 1 1/2 in, Hose Length 30 in, Tube Color Gray, Tube Material Steel, Pressure Ratio 40:1, Grease Type Up to and Including NLGI Grade 2 Greases, Tool Length 17 in
View Full Product DetailsAir-Operated Grease Gun, Grease Gun Loading Method Bulk, Cartridge, Suction, Grease Gun Handle Style Pistol Grip, Nozzle Extension Type Flex Hose, Max. Operating Pressure 6, 000 psi, Air Inlet Size 1/4 in FNPT, Air Input Range 40 to 150 psi, Cartridge Capacity 14 1/2 oz, Bulk Capacity 16 oz, Pipe Length 1 1/2 in, Hose Length 30 in, Tube Color Gray, Tube Material Steel, Pressure Ratio 40:1, Grease Type Up to and Including NLGI Grade 2 Greases, Tool Length 17 in
View Full Product DetailsGrease Gun, Grease Gun Loading Method Bulk, Cartridge, Filler Pump, Grease Gun Handle Style Pistol Grip, Nozzle Extension Type Rigid Pipe and Flex Hose, Strokes per Oz. 30.0, Max. Operating Pressure 3, 600 psi, Cartridge Capacity 14 oz, Bulk Capacity 16 oz, Pipe Length 6 in, Hose Length 18 in, Red, Tether Style Standard Tool (Accessory Needed for Tethering), 2 mL, Features 3 Way Fill
View Full Product DetailsGrease Gun, Grease Gun Loading Method Bulk, Cartridge, Filler Pump, Grease Gun Handle Style Pistol Grip, Nozzle Extension Type Rigid Pipe and Flex Hose, Strokes per Oz. 30.0, Max. Operating Pressure 3, 600 psi, Cartridge Capacity 14 oz, Bulk Capacity 16 oz, Pipe Length 6 in, Hose Length 18 in, Red, Tether Style Standard Tool (Accessory Needed for Tethering), 2 mL, Features 3 Way Fill
View Full Product DetailsCordless Grease Gun, Battery Included, 20.0 V, Li-Ion, Bulk, Cartridge, Suction, Pistol Grip, Nozzle Extension Type Flex Hose, Strokes per Oz. 37.0, Max. Operating Pressure 10, 000 psi, Cartridge Capacity 14 1/2 oz, Bulk Capacity 16 oz, Pipe Length 1 1/2 in, Hose Length 42 in, Tube Color Silver, Tube Material Carbon Steel, Volume per Minute 5 oz, Tool Length 17 in, Tool Weight 9.5 lb, Grease Type Up to NLGI #2, Battery Capacity 4.0 Ah, Number of Speeds Variable. The 20V MAX* Grease Gun powers through clogged grease fittings with a motor that delivers 10, 000 max PSI. This tool is ideal for high-flow applications, with the pump pushing up to 5 oz. per minute. Control grease flow with the variable speed trigger and reach hard to access grease fittings with the 42 in. flexible hose.
View Full Product DetailsCordless Grease Gun, Battery Included, 20.0 V, Li-Ion, Bulk, Cartridge, Suction, Pistol Grip, Nozzle Extension Type Flex Hose, Strokes per Oz. 37.0, Max. Operating Pressure 10, 000 psi, Cartridge Capacity 14 1/2 oz, Bulk Capacity 16 oz, Pipe Length 1 1/2 in, Hose Length 42 in, Tube Color Silver, Tube Material Carbon Steel, Volume per Minute 5 oz, Tool Length 17 in, Tool Weight 9.5 lb, Grease Type Up to NLGI #2, Battery Capacity 4.0 Ah, Number of Speeds Variable. The 20V MAX* Grease Gun powers through clogged grease fittings with a motor that delivers 10, 000 max PSI. This tool is ideal for high-flow applications, with the pump pushing up to 5 oz. per minute. Control grease flow with the variable speed trigger and reach hard to access grease fittings with the 42 in. flexible hose.
View Full Product Details