Shop All Grease Gun Accessories
Lincoln
Grease Control
Mfr # 81495
Zoro # G1569985
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Grease
- Max. Pressure (PSI) 7,500 psi
- Outlet (In.) 1/8" NPT (H)
- Inlet (In.) 3/8 in (F)NPT
- Max. Operating Pressure 7,500 psi
Product Information
- Brand Lincoln
- MFR # 81495
- Zoro # G1569985
- UPC # 094700887757
- Country of Origin United States
- Category Grease Gun Accessories
Dimensions
Inlet Size | 3/8 in |
Details
Description
High Pressure Control Handle, For Use With Grease, Compatible Chemicals Grease, Max. Operating Pressure 7,500 psi, Nozzle Material Not Applicable, Spout Discharge Size Not Applicable, Spout Length Not Applicable, Inlet Type NPTF, Inlet Size 3/8 in, Nozzle Operation Manual, Metered No, For Media Type Grease, Cover Color Not Applicable, Flow Rate - Maximum 25 cu in/min, Number of Latch Positions Not Applicable, Spout Outside Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAST Moa-V111-Jh Diaphragm Pump (MOA-V111-JH)
- FESTO Push-In L-Fitting QSL-1/2-12 (QSL-1/2-12)
- NTN Ball Insert Brg - 0.75 In Id X 1.8504 In Od X 0.9843 In W; Set Screw (AS204-012)
- BREEZE Hose Clamp, Mini, SAE 4,316SS, PK10 (3804)
- LINCOLN Grease Coupler, 1/8 NPT (5883)
- LINCOLN Grease Coupler, 3-Jaw, Hydraulic, 6,000 psi Max Pressure (5852)
- LINCOLN Grease Fitting Tool (G904)
- LINCOLN Oil Pump, 25 to 50 lb. Buckets (G400)
- LINCOLN Hose Extension, 18 In, 4500 PSI (5818)
- LINCOLN Needle Nozzle, 4 In (G901)
- WESTWARD Needle Nose Dispenser, 19/32 in. (45FG50)
- Lincoln Grease Gun Accessories