Irrigation Backflow
We make finding an irrigation backflow fast and simple every time!
Shop Irrigation Backflow results
(Showing 1 - 14)
Relevance
Key Features:
- Item: Anti-Siphon Backflow Preventer
- Material: Stainless Steel
- Compatible Product Type: 3/4 in Male Pipe Threaded Faucet, Garden Hose or Component
Key Features:
- Item: Anti-Siphon Backflow Preventer
- Connection Type: NPT
- Body Material: Bronze
Key Features:
- Item: Anti-Siphon Vacuum Breaker
- Connection Type: NPT
- Material of Construction: Lead Free Brass
Key Features:
- Item: Backflow Preventer
- Body Material: Cast Bronze
- Temp. Range: 33 Degrees to 180 Degrees F
Key Features:
- Item: Anti-Siphon Vacuum Breaker
- Connection Type: NPT
- Material of Construction: Lead Free Brass
Key Features:
- Inlet Size: 1/2 in
- Body Material: Chrome Plated Brass
- Item: Frost Proof Sillcock
Key Features:
- Inlet Size: 1/2 in
- Body Material: Brass/Copper
- Item: Angle Sillcock
Key Features:
- Item: Anti-Siphon Tube
- Includes: Anti-Siphon Tube
- Length: 3 in
Key Features:
- Item: Backflow Preventer
- Body Material: Cast Bronze
- Temp. Range: 33 Degrees to 180 Degrees F
Key Features:
- Item: Reduced Pressure Zone Backflow Preventer
- Body Material: Lead Free Cast Copper Silicon Alloy
- Temp. Range: 33 Degrees to 180 Degrees F
Key Features:
- Item: Reduced Pressure Zone Backflow Preventer
- Body Material: Cast Bronze
- Temp. Range: 33 Degrees to 140 Degrees F
Key Features:
- Item: Backflow Preventer
- Body Material: Low Lead Cast Bronze
- Temp. Range: 33 Degrees to 180 Degrees F
Key Features:
- Item: Reduced Pressure Zone Backflow Preventer
- Body Material: Lead Free Cast Copper Silicon Alloy
- Temp. Range: 33 Degrees to 180 Degrees F
Key Features:
- Item: Backflow Preventer
- Body Material: Low Lead Cast Bronze
- Temp. Range: 33 Degrees to 180 Degrees F