Shop All Backflow Preventers
Zurn
Backflow Preventer, 3/4" Size, MNPT, 175psi
Mfr # 34-350
Zoro # G3952949
Free Shipping & Returns
$216.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Cast Bronze
- Temp. Range 33 Degrees to 180 Degrees F
- Width 1 1/4 in
- Pipe Size 3/4"
- Max. Pressure 175 psi
Product Information
- Brand Zurn
- MFR # 34-350
- Zoro # G3952949
- UPC # 612052081380
- Country of Origin Taiwan, Province of China
- Category Backflow Preventers
Dimensions
Width | 1 1/4 in |
Pipe Size | 3/4" |
Length | 11 in |
Size | 3/4 in |
Height | 3 3/4 in |
Details
Description
Backflow Preventer, Series Wilkins 350, Size 3/4 in, Connection MNPT, Body Material Bronze, Stainless Steel, Temp. Range 33 Degrees to 140 Degrees F, Max. Temp. 140 Degrees F, Max. Pressure 175 psi, Width 1 1/4 in, Length 11 in, Height 3 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIBI Bathroom Sink Decorative Round Bottle Trap (KBT101CH)
- KINGSTON BRASS Shower Head, Antique Brass, Wall Mount (K132A3)
- LEGEND VALVE 1-1/4 X 1 BLACK HEX BUSHING (350-618)
- KOHLER Artifacts Double Robe Hook (72572-CP)
- ZURN Reduced Pressure Zone Backflow Preventer (2-975XL)
- ZURN Reduced Pressure Zone Backflow Preventer (3-375A)
- ZURN 2-375DA - 2" 375DA Reduced Pressure Detector Backflow Preventer (2-375DA)
- ZURN Backflow Preventer, 3/4 in, FNPT (34-975XL3)
- ZURN Double Check Valve Assembly 2" 950Xl (2-950XL)
- ZURN Backflow Preventer, Wilkins 975XL2 Series (38-975XL2)
- WATTS Reduced Pressure Zone Backflow Preventer (957-OSY3)
- Zurn Backflow Preventers