Joint Router
We make finding a joint router fast and simple every time!
Featured Product
Dust Hood Kit, Product Type Dust Hood Kit, Compatible Manufacturer Model Number MRC23EVS, MRP23EVS, Number of Pieces 2, Wrench Size Not Applicable, Includes Hood for Edgeforming with Either Base, Hood for Flat-Surface Work with Fixed Base, Hood for Flat-Surface Work with Plunge Base, Vacuum Adapter for 35 mm, 1 1/4 in, 1 1/2 in Hoses, (6) Knurled Mounting Screws, Compatible Grainger Model Number 45CR56, 6YHR8, Compatible Hose Size 1 1/4 in, 1 1/2 in, Material Plastic, Overall Diameter 35 mm
View Full Product DetailsDust Hood Kit, Product Type Dust Hood Kit, Compatible Manufacturer Model Number MRC23EVS, MRP23EVS, Number of Pieces 2, Wrench Size Not Applicable, Includes Hood for Edgeforming with Either Base, Hood for Flat-Surface Work with Fixed Base, Hood for Flat-Surface Work with Plunge Base, Vacuum Adapter for 35 mm, 1 1/4 in, 1 1/2 in Hoses, (6) Knurled Mounting Screws, Compatible Grainger Model Number 45CR56, 6YHR8, Compatible Hose Size 1 1/4 in, 1 1/2 in, Material Plastic, Overall Diameter 35 mm
View Full Product DetailsShop Joint Router
Flexible Router Guide, Compatible Manufacturer Model Number 1611, 1611EVS, 1613, 1613AEVS, 1613EVS, 1615, 1615EVS, 1617, 1617EVS, 1617EVSPK, 1618, 1618EVS, 1619, 1619EVS, MR23EVS, MRC23EVSK, MRF01, MRF23EVS, MRP01, MRP23EVS, PR01, PR011, RA1160, RA1161, RA1162, RA1166, Guide Style Flexible, Number of Pieces 4, Compatible Grainger Model Number 2GTE3, 35KF94, 3TXE5, 423N86, 44J137, 44J139, 44J141, 44J143, 44J146, 44J147, 45CR55, 45CR56, 45CR57, 6YHR8, Flange Diameter 32 in
View Full Product DetailsFlexible Router Guide, Compatible Manufacturer Model Number 1611, 1611EVS, 1613, 1613AEVS, 1613EVS, 1615, 1615EVS, 1617, 1617EVS, 1617EVSPK, 1618, 1618EVS, 1619, 1619EVS, MR23EVS, MRC23EVSK, MRF01, MRF23EVS, MRP01, MRP23EVS, PR01, PR011, RA1160, RA1161, RA1162, RA1166, Guide Style Flexible, Number of Pieces 4, Compatible Grainger Model Number 2GTE3, 35KF94, 3TXE5, 423N86, 44J137, 44J139, 44J141, 44J143, 44J146, 44J147, 45CR55, 45CR56, 45CR57, 6YHR8, Flange Diameter 32 in
View Full Product DetailsDust Nozzle, Product Type Dust Nozzle, Compatible Manufacturer Model Number RT0700C, RT0701C, XTR01, Number of Pieces 2, Wrench Size Not Applicable, Includes Dust Extracting Attachment, Fixed Base, Compatible Grainger Model Number 34G802, Material Plastic, Overall Length 2 1/2 in, Overall Width 6 1/2 in
View Full Product DetailsDust Nozzle, Product Type Dust Nozzle, Compatible Manufacturer Model Number RT0700C, RT0701C, XTR01, Number of Pieces 2, Wrench Size Not Applicable, Includes Dust Extracting Attachment, Fixed Base, Compatible Grainger Model Number 34G802, Material Plastic, Overall Length 2 1/2 in, Overall Width 6 1/2 in
View Full Product DetailsRouter, Product Type Router, Power Source Corded, Base Type Fixed, Horsepower 1.25 hp, Current 7 A, Maximum Speed 35, 000 RPM, Number of Speed Settings 6, Speed Setting Variable, Collet Size 1/4 in, Voltage 120V AC, Router Class Compact, Handle Type Palm Grip, Start Type Soft-Start, Kit Contents Bare Tool, Collet Chuck Wrench, Fixed Base, Self-Releasing Collet Chuck, Tool Weight 4.4 lb, Includes Collet Chuck Wrench, Fixed Base, Self-Releasing Collet Chuck, Variable-Speed Palm Router
View Full Product DetailsRouter, Product Type Router, Power Source Corded, Base Type Fixed, Horsepower 1.25 hp, Current 7 A, Maximum Speed 35, 000 RPM, Number of Speed Settings 6, Speed Setting Variable, Collet Size 1/4 in, Voltage 120V AC, Router Class Compact, Handle Type Palm Grip, Start Type Soft-Start, Kit Contents Bare Tool, Collet Chuck Wrench, Fixed Base, Self-Releasing Collet Chuck, Tool Weight 4.4 lb, Includes Collet Chuck Wrench, Fixed Base, Self-Releasing Collet Chuck, Variable-Speed Palm Router
View Full Product DetailsDust Nozzle, Product Type Dust Nozzle, Compatible Manufacturer Model Number RP0900, RT0700C, RT0701C, XTR01, Number of Pieces 2, Wrench Size Not Applicable, Includes Dust Extracting Attachment, Plunge Base, Compatible Grainger Model Number 34G802, Material Plastic, Overall Length 3 3/4 in
View Full Product DetailsDust Nozzle, Product Type Dust Nozzle, Compatible Manufacturer Model Number RP0900, RT0700C, RT0701C, XTR01, Number of Pieces 2, Wrench Size Not Applicable, Includes Dust Extracting Attachment, Plunge Base, Compatible Grainger Model Number 34G802, Material Plastic, Overall Length 3 3/4 in
View Full Product DetailsRouter, Product Type Router, Power Source Corded, Base Type Fixed, Horsepower 2.25 hp, Current 12 A, Maximum Speed 25, 000 RPM, Number of Speed Settings 6, Speed Setting Variable, Collet Size 1/2 in, Voltage 120V AC, Router Class Mid-Size, Handle Type Standard Double Grip, Start Type Soft-Start, Kit Contents (3) Screws, 1/2 in Collet Chuck, 1/4 in Collet Chuck, 16mm Shaft Wrench, Chip Shield, Collet Nut Wrench, Fixed Base, T-Handle Hex Height Adjustment Wrench, Tool Weight 8.3 lb
View Full Product DetailsRouter, Product Type Router, Power Source Corded, Base Type Fixed, Horsepower 2.25 hp, Current 12 A, Maximum Speed 25, 000 RPM, Number of Speed Settings 6, Speed Setting Variable, Collet Size 1/2 in, Voltage 120V AC, Router Class Mid-Size, Handle Type Standard Double Grip, Start Type Soft-Start, Kit Contents (3) Screws, 1/2 in Collet Chuck, 1/4 in Collet Chuck, 16mm Shaft Wrench, Chip Shield, Collet Nut Wrench, Fixed Base, T-Handle Hex Height Adjustment Wrench, Tool Weight 8.3 lb
View Full Product DetailsBenchtop Router Table, Table Working Length 18 in, Table Working Width 27 in, Included Fence Yes, Dust Port Diameter 2 1/2 in, Fence Height 4 7/8 in, Fence Length 25 1/8 in, Maximum Fence Opening 3 3/16 in, Maximum Throat Opening 3 5/8 in, Fence Tilting Angle Not Applicable, Tool Weight 30 lb, Overall Depth 18 in, Overall Height 14 1/2 in, Overall Width 27 in, Product Type Benchtop Router Table
View Full Product DetailsBenchtop Router Table, Table Working Length 18 in, Table Working Width 27 in, Included Fence Yes, Dust Port Diameter 2 1/2 in, Fence Height 4 7/8 in, Fence Length 25 1/8 in, Maximum Fence Opening 3 3/16 in, Maximum Throat Opening 3 5/8 in, Fence Tilting Angle Not Applicable, Tool Weight 30 lb, Overall Depth 18 in, Overall Height 14 1/2 in, Overall Width 27 in, Product Type Benchtop Router Table
View Full Product DetailsRouter, Product Type Router, Power Source Corded, Base Type Fixed and Plunge, Horsepower 2.25 hp, Current 12 A, Maximum Speed 25, 000 RPM, Number of Speed Settings 6, Speed Setting Variable, Collet Size 1/4 in, 5/16 in, 3/8 in, 1/2 in, Plunge Depth Capacity 2 1/4 in, Voltage 120V AC, Router Class Mid-Size, Handle Type Palm Grip, Start Type Soft-Start, Kit Contents Bare Tool, Tool Weight 10 lb
View Full Product DetailsRouter, Product Type Router, Power Source Corded, Base Type Fixed and Plunge, Horsepower 2.25 hp, Current 12 A, Maximum Speed 25, 000 RPM, Number of Speed Settings 6, Speed Setting Variable, Collet Size 1/4 in, 5/16 in, 3/8 in, 1/2 in, Plunge Depth Capacity 2 1/4 in, Voltage 120V AC, Router Class Mid-Size, Handle Type Palm Grip, Start Type Soft-Start, Kit Contents Bare Tool, Tool Weight 10 lb
View Full Product DetailsStraight Router Guide, Compatible Manufacturer Model Number GKF125CE, PR001, PR101, PR10E, PR20EVS, Guide Style Straight, Number of Pieces 1, Compatible Grainger Model Number 2GTE4, 3TXA8, 3TXE8, 423N78, 45CR54, Includes Mounting Hardware, Material Steel, Product Type Straight Router Guide
View Full Product DetailsStraight Router Guide, Compatible Manufacturer Model Number GKF125CE, PR001, PR101, PR10E, PR20EVS, Guide Style Straight, Number of Pieces 1, Compatible Grainger Model Number 2GTE4, 3TXA8, 3TXE8, 423N78, 45CR54, Includes Mounting Hardware, Material Steel, Product Type Straight Router Guide
View Full Product DetailsRoom Air Conditioner Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/2 HP, Nameplate RPM 1, 625, No. of Speeds 3, Voltage 208-230V AC, Full Load Amps 3.0, 48Y Frame, Usable @ 208V Yes, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class A, Motor Shaft Rotation CCWLE, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Lead Length 35 in, Motor Enclosure Design Open Air-Over, Motor Mounting Type Ring/Stud
View Full Product DetailsRoom Air Conditioner Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/2 HP, Nameplate RPM 1, 625, No. of Speeds 3, Voltage 208-230V AC, Full Load Amps 3.0, 48Y Frame, Usable @ 208V Yes, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class A, Motor Shaft Rotation CCWLE, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Lead Length 35 in, Motor Enclosure Design Open Air-Over, Motor Mounting Type Ring/Stud
View Full Product DetailsRouter, Product Type Router, Power Source Corded, Base Type Fixed, Horsepower 2.3 hp, Current 15 A, Maximum Speed 25, 000 RPM, Number of Speed Settings 6, Speed Setting Variable, Collet Size 1/2 in, Voltage 120V AC, Router Class Mid-Size, Handle Type Standard Double Grip, Start Type Soft-Start, Kit Contents (3) Screws, 1/2 in Self-Releasing Collet Chuck, 1/4 in Self-Releasing Collet Chuck, 16mm Shaft Wrench, 24mm Collet Nut Wrench, Fixed Base, T-Handle Hex Height Adjustment Wrench
View Full Product DetailsRouter, Product Type Router, Power Source Corded, Base Type Fixed, Horsepower 2.3 hp, Current 15 A, Maximum Speed 25, 000 RPM, Number of Speed Settings 6, Speed Setting Variable, Collet Size 1/2 in, Voltage 120V AC, Router Class Mid-Size, Handle Type Standard Double Grip, Start Type Soft-Start, Kit Contents (3) Screws, 1/2 in Self-Releasing Collet Chuck, 1/4 in Self-Releasing Collet Chuck, 16mm Shaft Wrench, 24mm Collet Nut Wrench, Fixed Base, T-Handle Hex Height Adjustment Wrench
View Full Product DetailsRouter, Product Type Router, Power Source Corded, Base Type Plunge, Horsepower 2.3 hp, Current 15 A, Maximum Speed 25, 000 RPM, Number of Speed Settings 6, Speed Setting Variable, Collet Size 1/2 in, Plunge Depth Capacity 3 in, Voltage 120V AC, Router Class Mid-Size, Handle Type Standard Double Grip, Start Type Soft-Start, Kit Contents 1/2 in Self-Releasing Collet Chuck, 1/4 in Self-Releasing Collet Chuck, 16mm Shaft Wrench, 24mm Collet Nut Wrench, Plunge Base, Tool Weight 12.6 lb
View Full Product DetailsRouter, Product Type Router, Power Source Corded, Base Type Plunge, Horsepower 2.3 hp, Current 15 A, Maximum Speed 25, 000 RPM, Number of Speed Settings 6, Speed Setting Variable, Collet Size 1/2 in, Plunge Depth Capacity 3 in, Voltage 120V AC, Router Class Mid-Size, Handle Type Standard Double Grip, Start Type Soft-Start, Kit Contents 1/2 in Self-Releasing Collet Chuck, 1/4 in Self-Releasing Collet Chuck, 16mm Shaft Wrench, 24mm Collet Nut Wrench, Plunge Base, Tool Weight 12.6 lb
View Full Product Details