Layout Dividers
If you need layout dividers we have them at everyday low prices.
Shop Layout Dividers results
(Showing 1 - 15)
Relevance
Mfr # SDR308-200
Key Features:
- For Use With Mfr. Model Number: Lista Cabinets
- Fits Brand: Lista
- Item: Drawer Layout/Divider Set
Mfr # TS1
Key Features:
- Cutting Action: Left/Straight
- Overall Length: 8 3/4 in
- Features: Inserts Into Chuck of A/C or Cordless Drill; Offset Design Saves Hands; Navigates Tight Patterns and Square Cuts; Cuts a Variety of Building Materials
Mfr # SL5
Key Features:
- Cutting Action: Punching
- Overall Length: 9 in
- Material: Nickel Plated Steel
Mfr # ER3
Key Features:
- Overall Length: 12 3/4 in
- Material: Steel
- Features: Center Roller Station is also Independently Adjustable for Making Mild-Angled Bends on a Curve, Exclusive 3-Station Roller Design Produces a Uniform Bend Out to the Very Ends of a Straight Panel Length, for Clean, Crisp Bends in Metal Roofing Materials, Hardened Rollers Ensure Long, Service Life
Mfr # HC1
Key Features:
- Primary Saw Application: Metal
- Tooth Material: High Speed Steel
- Application: Sheet Metal and HVAC
Mfr # MB48A
Key Features:
- Item: Mini Brake
- Bending Length (In.): 48 in
- Capacity of Mild Steel (Gauge): 22
Mfr # M2005
Key Features:
- Cutting Action: Notching/Trimming
- Overall Length: 10 in
- Material: Fine Blanked Hardened Alloy Steel
Mfr # C5R
Key Features:
- Overall Length: 9 5/8 in
- Material: Hardened steel
- Features: Compound Leverage Produces 7 to 1 Mechanical Advantage, Creates a Tight Fitting Factory-Like Crimp, Ergonomic Redline Handles, Quickly Downsize Ends Downspout to Create a Male Connection
Mfr # PL1R
Key Features:
- Overall Length: 9 in
- Material: Die Cast Zinc with Nickel Plating
- Features: Compound Leverage Produces 7 to 1 Mechanical Advantage, Ergonomic Redline Handles, Lightweight and Maneuverable, Secure Metal Stud and Runner without Fasteners
Mfr # TSDC
Key Features:
- Includes: Clamp and Mounting Hardware
- For Use With: 1ELH1 Shear
- Type: Optional
Mfr # 12F
Key Features:
- Overall Length: 12 in
- Material: Steel
- Features: Hand Sight Holes for Proper Depth Alignment, Sturdy Design Offers a Quality Fold
Mfr # M14A
Key Features:
- Cutting Action: Straight
- Overall Length: 14 in
- Material: Aluminum Frame, Steel Inset Blades
Mfr # DEFT
Key Features:
- Overall Length: 24 in
- Material: Steel
- Features: High Leverage, Two Post Handle Design, Lightweight Strength, Rib-Reinforced Steel Plate Construction
Mfr # TY6
Key Features:
- Item - Cable Tie Tool: Cable Tie Tension Tool
- Cable Tie Material: Nylon
- Cable Tie Tensile Strength: 125 to 175 lb