Led Strip
Our endless aisle includes a led strip and so much more!
Shop Led Strip results
(Showing 1 - 15)
Relevance
Key Features:
- Item: LED Strip Light
- Light Type: Flexible Strip Light
- Package Quantity: 1
Key Features:
- Item: Led Strip, 16", with Leads
- For Use With Mfr. Model Number: NAACN-X
- Fits Brand: C. Cretors and Company
Key Features:
- Voltage: 24VDC
- Lumens: 350LM/FT
- IP Rating: Suitable for Damp Location
Key Features:
- Switch Action: Hi/Low/Off
- Lighting Technology: LED
- Watts: 7.1
Key Features:
- Nominal Width: 1 1/4 in
- Item: LED Striplight
- Nominal Length: 12 in
Key Features:
- Color Rendering Index: 80
- Green Environmental Attribute: Product Contributes To Reducing Energy Consumption
- Housing Color: White
Key Features:
- Fixture Type - Under Cabinet Lights: Linear Light
- Connection: Plug-In
- Temp. Range: 0 Degrees to 104 Degrees F
Key Features:
- Item: LED Strip Light,136",Clear/Cool
- Color: Clear
- Housing Material: PVC
Key Features:
- Voltage: 12VDC
- Housing Material: PVC
- Mounting: Surface
Key Features:
- Package Quantity: 1
Key Features:
- Lumens: 310LM/FT
- Watts: 4.4W/FT
- Voltage: 24VDC
Key Features:
- Item: Led Strip, 33.4", with Leads
- For Use With Mfr. Model Number: CCBA-CZ2
- Fits Brand: C. Cretors and Company
Key Features:
- Color Temperature: 2700 K
- CRI: 93+
- Fixture Wattage: 2.2 W
Key Features:
- Mounting Type: Self Adhesive
- Number of Bulbs: 36
- Length: 24"