Line Vac
If you need a line vac we have them at everyday low prices.
Shop Line Vac results
(Showing 1 - 36)
Relevance
Mfr # 140200
Key Features:
- Item: Threaded Line Vac,Aluminum,2"
- Package Quantity: 1
Mfr # 6083
Key Features:
- Item: Air Conveyor
- Vacuum Conveyor Material: Aluminum
- For Hose I.D.: 1 1/2 in
Mfr # 608-3
Key Features:
- Item: General Purpose Slotted Screwdriver
- Tip Style Group: Slotted
- Screwdriver Tip Style: Cabinet Tip
Mfr # 5215
Key Features:
- Body Material: Aluminum, Stainless Steel
- Inlet Size: 1/4 in
- Includes: Filter Separator, Single Flexible Hose
Mfr # 6082
Key Features:
- Item: Vacuum Conveyor
- Vacuum Conveyor Material: Aluminum
- For Hose I.D.: 1 1/4 in
Mfr # 3240
Key Features:
- Item: Vortex Tube
- Material: Stainless Steel
- CFM @ 100 psi: 40 cfm
Mfr # 5315
Key Features:
- Body Material: Aluminum, Stainless Steel
- Inlet Size: 1/4 in
- Includes: Dual Flexible Hose, Filter Separator
Mfr # 3808
Key Features:
- Body Material: Stainless Steel
- Inlet Size: 1/4 in
- Includes: Filter Separator, Magnetic Base, Single Flexible Hose
Mfr # 6084
Key Features:
- Item: Vacuum Conveyor
- Vacuum Conveyor Material: Aluminum
- For Hose I.D.: 2 in
Mfr # 6396
Key Features:
- Air Flow: 19 scfm
- Hose Dia.: 1-1/2"
- Hose Length: Flexible Vacuum Hose: 10 ft, Air Hose: 20 ft.
Mfr # 6395
Key Features:
- Promotion Restriction: Not eligible for promotion
- Air Flow: 43 scfm
- Hose Dia.: 1-1/2"
Mfr # 1126SS
Key Features:
- Item: Air Gun Nozzle
- Nozzle Type: Flat, Safety
- Length: 1 5/16 in
Mfr # 1100-9312
Key Features:
- Item: Air Gun Nozzle Set
- Nozzle Type: Safety
- Length: 13 1/4 in
Mfr # 6393
Key Features:
- Air Flow: 40 scfm
- Hose Dia.: 1-1/2"
- Hose Length: Flexible Vacuum Hose: 10 ft, Air Hose: 20 ft.
Mfr # 6196
Key Features:
- Air Flow: 19 scfm
- Hose Dia.: 1-1/2"
- Hose Length: 10 ft.
Mfr # 110012SS
Key Features:
- Package Quantity: 1
Mfr # 6392
Key Features:
- Hose Dia.: 1-1/2"
- Filter Type: Reusable
- Air Flow: 13 scfm
Mfr # 3215
Key Features:
- Item: Vortex Tube
- Material: Stainless Steel
- CFM @ 100 psi: 15 cfm
Mfr # 1122
Key Features:
- Item: Air Gun Nozzle
- Nozzle Type: Flat, Safety
- Length: 2 1/16 in
Mfr # 1122-9312
Key Features:
- Item: Flat Nozzle and12" Stay Set,Mag Base,2"
- Series: Exair
- Compatible with Series: Exair
Mfr # AF1010SS
Key Features:
- Features: Internal Mix Nozzles Produce The Finest Atomization and Can Be Used with Liquids Up to 300 Centipoise
- Max. Working Pressure: 250 psig
- Max. Siphon Height: 36 in
Mfr # 6195
Key Features:
- Air Flow: 43 scfm
- Hose Dia.: 1-1/2"
- Hose Length: 20 ft.
Mfr # X032807
Key Features:
- Item: Vortex Tube Cooling Kit
- Material: Stainless Steel
- CFM @ 100 psi: 10 to 40
Mfr # 6042
Key Features:
- Item: Air Amplifier
- Output: Adjustable
- Material: Aluminum
Mfr # 120021
Key Features:
- Item: Air Amplifier
- Output: High Efficiency Fixed
- Material: Aluminum
Mfr # SF1010SS
Key Features:
- Fluid Delivery Speed: Low
- Fluid Delivery Type: Siphon
- Item: Atomizing Spray Nozzle
Mfr # 2400
Key Features:
- (F)NPT Inlet: 1/4 in
- Air Slot Width (In.): 0.002 in
- Air Consumption (SCFM): 13.9 scfm
Mfr # 8012
Key Features:
- Item: Ionizing Bar
- Features: Armored & Shielded Cable, Integrated Ground, Non-Ratioactive, Shockless, Stainless Steel Connection to Power Supply, With Mounting Flange
- Includes: Armored and Electromagnetically Shielded Cable, 5 ft, Assembled Connector
Mfr # 110006
Key Features:
- (F)NPT Inlet: 1/4 in
- Air Slot Width (In.): 6 in
- Air Consumption (SCFM): 17.4 scfm
Mfr # 8192
Key Features:
- Body Material: Aluminum, PVC Coated Cable, Stainless Steel
- Application: Clean and Neutralize Parts, Cleaning Molded Parts, Container Neutralization, Neutralizing Shrink Wrap, Neutralizing Sitting Operations, Package Cleaning, Removing Static on Assemblies
- Outlet Size: 2 in
Mfr # X083111
Key Features:
- Package Quantity: 1
Mfr # 6195-110
Key Features:
- Air Flow: 43 scfm
- Hose Dia.: 1-1/2"
- Hose Length: 20 ft.
Mfr # 9053
Key Features:
- Item: Air Gun Swivel
- Length: 1 11/16 in
- For Use With: 4LCT1, 4LCT2, 4LCT3, 4LCT4, 6JJN5
Mfr # 1126
Key Features:
- Item: Air Gun Nozzle
- Nozzle Type: Flat, Safety
- Length: 1 5/16 in
Mfr # 6196-5
Key Features:
- Air Flow: 19 scfm
- Hose Dia.: 1-1/2"
- Hose Length: 10 ft.