Malco Drill Bits
We have the malco drill bits you need to get the job done right.
Shop Malco Drill Bits results
(Showing 1 - 15)
Relevance
Mfr # CB
Key Features:
- Item: Pilot Drill Bit
- Overall Length: 4-5/16
- Shank Shape: Round
Mfr # HC1
Key Features:
- Primary Saw Application: Metal
- Tooth Material: High Speed Steel
- Application: Sheet Metal and HVAC
Mfr # HC2
Key Features:
- Material: Frame: Aluminum, Tooth Material: High Speed Steel
- Features: Versatile for a Variety of Metal Work; Longest Lasting Cutter Bit; Precision-Fit Sealed Bearings; Easy-Adjusting Pivot Pin; Cuts 2 to 20 (51 to 508 mm) Holes
- Application: Sheet Metal and HVAC
Mfr # SL1R
Key Features:
- Cutting Action: Punching
- Overall Length: 8 in
- Material: Forged steel
Mfr # C5R
Key Features:
- Overall Length: 9 5/8 in
- Material: Hardened steel
- Features: Compound Leverage Produces 7 to 1 Mechanical Advantage, Creates a Tight Fitting Factory-Like Crimp, Ergonomic Redline Handles, Quickly Downsize Ends Downspout to Create a Male Connection
Mfr # ER3
Key Features:
- Overall Length: 12 3/4 in
- Material: Steel
- Features: Center Roller Station is also Independently Adjustable for Making Mild-Angled Bends on a Curve, Exclusive 3-Station Roller Design Produces a Uniform Bend Out to the Very Ends of a Straight Panel Length, for Clean, Crisp Bends in Metal Roofing Materials, Hardened Rollers Ensure Long, Service Life
Mfr # MB48A
Key Features:
- Item: Mini Brake
- Bending Length (In.): 48 in
- Capacity of Mild Steel (Gauge): 22
Mfr # TS1
Key Features:
- Cutting Action: Left/Straight
- Overall Length: 8 3/4 in
- Features: Inserts Into Chuck of A/C or Cordless Drill; Offset Design Saves Hands; Navigates Tight Patterns and Square Cuts; Cuts a Variety of Building Materials
Mfr # CMX760
Key Features:
- Item: CB Radio
- Connector Type: PL259
- Number of Channels: 40
Mfr # 12F
Key Features:
- Overall Length: 12 in
- Material: Steel
- Features: Hand Sight Holes for Proper Depth Alignment, Sturdy Design Offers a Quality Fold
Mfr # PRO401HH
Key Features:
- Number of Channels: 40
- Frequency Range: 26 to 27 MHz
- Item: Handheld CB Radio
Mfr # Bearcat 880
Key Features:
- Item: CB Radio
- Connector Type: PL259
- Number of Channels: 40
Mfr # DSKR
Key Features:
- Number of Pieces: 27
- Includes: Bit-Tips, Zip-ins
- Tool Storage Type Included: Bag
Mfr # N1R
Key Features:
- Cutting Action: 30 Degrees V-Notch
- Overall Length: 8 in
- Material: Steel
Mfr # 19 DX IV
Key Features:
- Item: Mobile CB Radio
- Connector Type: 4-Pin
- Number of Channels: 40