Panduit Faceplate
We make finding a panduit faceplate fast and simple every time!
Shop Panduit Faceplate results
(Showing 1 - 36)
Relevance
Key Features:
- Item: Wall Plate
- Color: White
- Module Type: Mini-Com®
Key Features:
- Item: Wall Plate
- Color: Ivory
- Module Type: Mini-Com®
Key Features:
- Size: 10-1/8" H x 11-3/4" W
- For Use With Mfr. Model Number: 38528, 38529, 38530, 38531, 38532, 38533, 38535, 38536, 38537, 38540, 38541, 38542, 38543, 38545, 38546, 38547, 38548, 38551, 38552, 38553, 38554, 38555, 38560, 38561, 38562, 38563
- Package Quantity: 1
Key Features:
- Material: Film Laminate
- Color: White
- Standards: ANSI/ISEA 101-1996 Sizing Standard
Key Features:
- Item: Coveralls
- Hazard Protection Type: Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash, Non-Hazardous Liquid Spray
- Packaging: Individually Packaged
Key Features:
- Color: Gray
- Capacity: 5 oz
- Package Quantity: 1
Key Features:
- Package Quantity: 1
Key Features:
- Item: Drain Pan
- Capacity (Gal.): 2 gal
- Construction: Polypropylene
Key Features:
- Item: Thread Sealant Tape
- Material: PTFE
- Application: General Purpose Economy Grade
Key Features:
- Tape Measure Product Grouping: Tape Measure
- Features: Corrosion-Resistant
- Blade Length: 25 ft
Key Features:
- Item: Dispenser Drip Tray
- Color: Black
- Size: 6 1/2 in H x 5 1/2 in L x 4 in W
Key Features:
- Item: Dispenser Drip Tray
- Color: White
- For Use With: 52057, 52058, 52060, 53057, 53058, 53060, 53590
Key Features:
- Tape Color Family: Gray
- Duct Tape Width: 48 mm
- Duct Tape Length: 55 m
Key Features:
- Item: Drip Tray
- For Use With Mfr. Model Number: A40298-002
- Fits Brand: Scotsman
Key Features:
- Item: Acrylic Tape,2x110 yd.,2 mil,Clear,PK6
- Tape Thickness: 2 mil
- Tape Width: 2"
Key Features:
- Item: Drain Pan
- Construction: Steel
- Dia.: 25-3/4"
Key Features:
- Tape Measure Product Grouping: Tape Measure
- Tip Style: Nonmagnetic Single Hook
- Features: Corrosion-Resistant
Key Features:
- Item: Drip Tray
- For Use With Mfr. Model Number: DSD26DGWABG, DSD26DGWCBG, DSD26DHWABG, DSD26DHWCBG, DSF25KGTABG, DSF25KGTBBG, DSF25MGSBBB, DSF26DHWABB, DSF26DHWAWW, DSF26DHWCBB, DSHF5PGXAEBB, DSHF5PGXAEWW, DSHF5PGXCEBB, DSHF5PGXCEWW, DSL26DHWASS, DSL26DHWCSS, DSS25KGRABB, DSS25KGRBBB, DSS25KGRCBB, DSS25KGRDBB, DSS25KGRDCC, DSS25KGREBB, DSS25KGTABB, DSS25KGTAWW, DSS25KGTBBB, DSS25KSRASS, DSS25KSRBSS, DSS25KSRCSS, DSS25KSRDSS, DSS25KSRESS, DSS25KSTASS, DSS25KSTBSS, DSS25MGSCBB, DSS25MSSFSS, DSS25MSSGSS, DSS25MSSHSS, DSS26DHWASS, DSS26DHWCSS
- Fits Brand: GE, Hotpoint, Kenmore
Key Features:
- Duct Tape Width: 1 7/8 in
- Item: Duct Tape
- Imperial Tape Width: 1 7/8 in
Key Features:
- Tape Color: Black
- Tape Width: 3/4 in
- Tape Length: 60 ft
Key Features:
- Item: Rectangular Drip Tray,SS,19x4.125"
- Package Quantity: 1
Key Features:
- Package Quantity: 1
Key Features:
- Item: Thread Sealant Tape
- Material: PTFE
- Application: Used to Form a Leak Proof Seal and Help Prevent Cross Threading on Pipe Threads
Key Features:
- Tape Color: Blue
- Tape Width: 36 mm
- Tape Length: 55 m
Key Features:
- Package Quantity: 1
Key Features:
- Material: ABS Plastic
- Color: White
- Height: 7.8
Key Features:
- Item: Dispenser Drip Tray
- Color: Clear
- Size: 5 in L x 3 in W x 6 1/2 in H
Key Features:
- Cutting Action: Straight
- Overall Length: 10 1/2 in
- Material: Steel
Key Features:
- Overall Length: 22 in
- Fits Brand: Seymour, Structron
- Impact Rated: No
Key Features:
- Item: Dispenser Floor and Wall Protector
- Color: White
- Size: 3 7/8 in
Key Features:
- Package Quantity: 1
Key Features:
- Tape Color: Black
- Tape Width: 3/4 in
- Tape Length: 76 ft
Key Features:
- Tape Measure Product Grouping: Tape Measure
- Features: 16 in and 19.2 in Stud Center Markings, Rubber Grip
- Blade Material: Steel
Key Features:
- Item: Flagging Tape
- Material: Polyethylene
- Color: Orange
Key Features:
- Item: Flagging Tape
- Material: Polyethylene
- Color: Yellow
Key Features:
- Duct Tape Width: 1 7/8 in
- Item: Duct Tape
- Tape Backing Construction: Cloth