Primeline Toggle Bolt Anchors
Count on great prices, fast shipping and friendly service every time you order primeline toggle bolt anchors from Zoro.
Shop Primeline Toggle Bolt Anchors results
(Showing 1 - 14)
Relevance
Mfr # MP10532
Key Features:
- Item: Screw Anchor
- Anchor Length: 1-1/4"
- Package Quantity: 50
Mfr # MP10529
Key Features:
- Item: Toggle Bolt
- Anchor Diameter: 1/8"
- Anchor Length: 2"
Mfr # MP10533
Key Features:
- Item: Screw Anchor
- Anchor Length: 1-1/4"
- Package Quantity: 50
Mfr # GCP38600TM
Key Features:
- Item: Male Toggle Anchor
- Compatible Material: Block, Brick
- Anchor Diameter: 3/8 in
Mfr # GCP12000TF
Key Features:
- Item: Female Toggle Anchor
- Compatible Material: Block, Brick
- Anchor Diameter: 1/2 in
Mfr # U63266.025.0001
Key Features:
- Item: Toggle Bolt
- Compatible Material: Block, Brick, Drywall, Plaster, Wood
- Anchor Diameter: 1/2"
Mfr # GCP38000TF
Key Features:
- Item: Female Toggle Anchor
- Compatible Material: Block, Brick
- Anchor Diameter: 3/8 in
Mfr # U55410.025.0001
Key Features:
- CAD Available: Yes
- Item: Flat Washer
- Material: Stainless Steel
Mfr # U24522.019.0151
Key Features:
- System of Measurement: Inch
- Thread Size: #10-32
- Fastener Length: 1-1/2 in
Mfr # U51410.037.0005
Key Features:
- CAD Available: Yes
- Item: Flat Washer
- Material: Stainless Steel
Mfr # 1WDN1
Key Features:
- Finish: Antique Bronze
- Material: Steel
- Item: Chair/ Corner Braces
Mfr # N 6880
Key Features:
- Length (In.): 60 in
- Width (In.): 2 9/16 in
- For Use With: Convex or Round Edge Mirror Door Roller Assembly Such as Mfr. No: N 6763 or Mfr. No: N 6790
Mfr # 161793
Key Features:
- Promotion Restriction: Not eligible for promotion
- Length (In.): 72 in
- Width (In.): 71 in
Mfr # S 4768
Key Features:
- Type: Interior
- Material: Steel
- Finish: White