Proto Creepers & Dollies
If you need proto creepers & dollies we have them at everyday low prices.
Shop Proto Creepers & Dollies results
(Showing 1 - 14)
Relevance
Mfr # JFC1011
Key Features:
- Load Capacity: 300 lb
- Material: Upholstered Vinyl, Chrome Steel
- Color: Black/Metal
Mfr # JFC400SPI
Key Features:
- Load Capacity: 400 lb
- Material: Powder Coated Steel And Vinyl
- Color: Black
Mfr # JFC1010
Key Features:
- Load Capacity: 300 lb
- Material: Chrome Finished Tubular Steel And Vinyl
- Color: Black/Chrome
Mfr # 2UP
Key Features:
- Load Capacity: 570 lb
- Material: Steel
- Type: Either End Adjustable Creeper
Mfr # HRAS
Key Features:
- Load Capacity: 480 lb
- Material: Creeper: Metal; Tube: Steel
- Type: Adjustable Seat
Mfr # HRS
Key Features:
- Load Capacity: 480 lb
- Material: Creeper: Metal; Tube: Steel
- Type: Heavy Duty Seat
Mfr # MTL2UPNM
Key Features:
- Load Capacity: 660 lb
- Length: 44 in
- Includes: (6) Caster
Mfr # 2RYY3
Key Features:
- Item: Nonmarking Rubber Tread on Plastic Core Wheel
- Caster Load Rating Range: Light-Medium Duty
- Hub Length: 2 7/16 in
Mfr # 1UFD4
Key Features:
- Cabinet Style: Shelving
- Duty Rating: Light Duty
- Overall Width: 30 in
Mfr # M998102
Key Features:
- Load Capacity: 3000 lb.
- Material: Steel
- Color: Red
Mfr # M998002
Key Features:
- Load Capacity: 6000 lb.
- Material: Steel
- Color: Red
Mfr # J6020AB
Key Features:
- Item: Micrometer Torque Wrench
- Drive Size: 3/4 in
- Head Type: Standard
Mfr # JCS-1258MAS
Key Features:
- SAE or Metric: Metric, SAE
- Primary Application: Technician
- Drive Size: 1/4 in, 3/8 in, 1/2 in, 3/4 in
Mfr # JSCV-20S
Key Features:
- SAE or Metric: SAE
- Wrench Style: Combination, Antislip, Open End
- Finish: Black Chrome