Snap-On Industrial Brands Creepers & Dollies
We have the snap-on industrial brands creepers & dollies you need to get the job done right.
Shop Snap-On Industrial Brands Creepers & Dollies results
(Showing 1 - 12)
Relevance
Mfr # 42301
Key Features:
- Features: Low-Profile And Drop-Rail Design, 16 Gauge, Hooded Casters, Heavy Duty
- Caster Size: 2-1/2"
- Number of Wheels: 6
Mfr # 2UP
Key Features:
- Load Capacity: 570 lb
- Material: Steel
- Type: Either End Adjustable Creeper
Mfr # HRAS
Key Features:
- Load Capacity: 480 lb
- Material: Creeper: Metal; Tube: Steel
- Type: Adjustable Seat
Mfr # HRS
Key Features:
- Load Capacity: 480 lb
- Material: Creeper: Metal; Tube: Steel
- Type: Heavy Duty Seat
Mfr # MTL2UPNM
Key Features:
- Load Capacity: 660 lb
- Length: 44 in
- Includes: (6) Caster
Mfr # 2RYY3
Key Features:
- Item: Nonmarking Rubber Tread on Plastic Core Wheel
- Caster Load Rating Range: Light-Medium Duty
- Hub Length: 2 7/16 in
Mfr # 1UFD4
Key Features:
- Cabinet Style: Shelving
- Duty Rating: Light Duty
- Overall Width: 30 in
Mfr # M998102
Key Features:
- Load Capacity: 3000 lb.
- Material: Steel
- Color: Red
Mfr # M998002
Key Features:
- Load Capacity: 6000 lb.
- Material: Steel
- Color: Red
Mfr # 10005MFRMH
Key Features:
- Item: Micrometer Torque Wrench
- Drive Size: 1 in
- Head Type: Standard
Mfr # 2502MRMH
Key Features:
- Item: Micrometer Torque Wrench
- Drive Size: 3/8 in
- Head Type: Standard
Mfr # 1503MFRMH
Key Features:
- Item: Micrometer Torque Wrench
- Drive Size: 1/2 in
- Head Type: Standard