Stenner Pumps
Our endless aisle includes stenner pumps and so much more!
Shop Stenner Pumps results
(Showing 1 - 15)
Relevance
Mfr # 85MJH7A1STG1
Key Features:
- Length: 10 5/8 in
- Max. Flow (GPD) - Pumps: 40.00 gpd
- Reproducibility - Pumps: +/-2.0%
Mfr # 85MJH2A1STG1
Key Features:
- Width: 5 5/16 in
- Max. Viscosity - Pumps: 1,500 cps
- Standards: IAPMO Listed Conforms to Standard NSF/ANSI 61 and 372, INTERTEK/ETL Sanitation Listed Conforms to Standard NSF/ANSI 50
Mfr # 45MJL5A1STG1
Key Features:
- Max. Viscosity: 1500 cps
- Max. Pressure - Pumps: 25 psi
- Max. Flow (gpd) - Pumps: 50.00 gpd
Mfr # 45MJL5B1STAA
Key Features:
- Item: Pump Adj 25Psi 50Gpd 220V/60Hz 1/4W
- Package Quantity: 1
Mfr # 45MJH2A3STAA
Key Features:
- Item: Pump Adj 100Psi 10Gpd 120V/60Hz 3/8W
- Package Quantity: 1
Mfr # 45MJH2A1STAA
Key Features:
- Item: Pump Adj 100Psi 10Gpd 120V/60Hz 1/4W
- Package Quantity: 1
Mfr # E20VXHA1S6G1
Key Features:
- Body Material: Polycarbonate
- Tubing Material - Peristaltic Pumps: Santoprene
- Min. Flow Rate: 2.70 gpd
Mfr # QP102-1G1
Key Features:
- For Use With: 4NA12, 4NA18, 4NA22, 4VZG3, 4VZG4
- Item: Pump Head
- Includes: Duckbills, Ferrules, Pump Tube
Mfr # UCADPTR
Key Features:
- Item: Fitting
- Material: Polypropylene, PVC
- Includes: 3/8 in Connecting Nuts, Adapters
Mfr # 85MFL5A1SUG1
Key Features:
- Max. Pressure - Pumps: 25 psi
- Standards: cCSAus, CE Certified, cUSA, ETL Intertek Conforms to ANSI/NSF Std.50, UL Listed
- Suction Lift: 25 ft
Mfr # 45MJL5A1STAA
Key Features:
- Package Quantity: 1
Mfr # UCADPTR
Key Features:
- Package Quantity: 1
Mfr # 85MJL5A1STG1
Key Features:
- Body Material: Polycarbonate
- Item: Chemical Metering Pump
- Tubing Material: Santoprene
Mfr # UCCP202
Key Features:
- For Use With Mfr. Model Number: 45MFH2A1SUG1, 45MJH2A1STAA, 45MJH2A3STAA, 45MJL2A1STAA, 85MFH2A1SUG1, 85MJH2A1STG1, S3002AA101N, S3402AA101NG1, S3V02AA101NG1
- Item: Pump Head Tubing
- Fits Brand: Stenner
Mfr # E10VXAA1S6G1
Key Features:
- Chemical Metering Pump Type: Peristaltic
- Flow Rate Output Control: Variable
- Max. Flow (GPD) - Pumps: 7.40 gpd