Tb Wood'S Coupling Inserts
We make finding tb wood's coupling inserts fast and simple every time!
Shop Tb Wood'S Coupling Inserts results
(Showing 1 - 11)
Relevance
Mfr # 6J
Key Features:
- Size - Sleeve Couplings: 6
- Flange Type - Sleeve Couplings: JE
- Insert Design - Couplings: One-Piece Solid
Mfr # 10H
Key Features:
- Size - Sleeve Couplings: 10
- Flange Type - Sleeve Couplings: H
- Insert Design - Couplings: One-Piece Solid
Mfr # 8J
Key Features:
- Size - Sleeve Couplings: 8
- Flange Type - Sleeve Couplings: JE
- Insert Design - Couplings: One-Piece Solid
Mfr # 11H
Key Features:
- Size - Sleeve Couplings: 11
- Flange Type - Sleeve Couplings: H
- Insert Design - Couplings: One-Piece Solid
Mfr # BK3078
Key Features:
- Fits Shaft Dia.: 7/8 in
- Pulley Outside Dia.: 3.15 in
- Number of Grooves: 1
Mfr # 622B
Key Features:
- Pulley Outside Dia.: 6.55 in
- Fits Shaft Dia.: 1/2 in to 1-15/16 in
- Number of Grooves: 2
Mfr # SDS58
Key Features:
- Item - Tapered and QD Bushings: Quick Detachable Bushing
- Bore Bushing Series: SDS
- Bore Dia.: 5/8 in
Mfr # BK50
Key Features:
- Fits Shaft Dia.: 1/2 in to 1-1/2 in
- Pulley Outside Dia.: 4.75 in
- Number of Grooves: 1
Mfr # WE10
Key Features:
- Size - Tire Couplings: WE10
- Outside Dia.: 6.48 in
- Insert Material: Polyether Urethane/Steel
Mfr # 1VP3458
Key Features:
- Pulley Bore Dia.: 5/8 in
- 3L Belt Pitch Dia.: 2.08 in to 2.90 in
- Item: Variable Pitch V-Belt Pulley
Mfr # 2BK451
Key Features:
- Fits Shaft Dia.: 1 in
- Pulley Outside Dia.: 4.25 in
- Number of Grooves: 2