Tekton Torx
If you need a tekton torx we have them at everyday low prices.
Shop Tekton Torx results
(Showing 1 - 15)
Relevance
Key Features:
- Drive Size: 3/8"
- Measurement Type: Torx(R)
- SAE or Metric: SAE
Key Features:
- Item: Torx Hard-Handle Chrome Blade Screwdrive
- Handle Material: Glass-Reinforced Nylon
- Handle Design: Ergonomic
Key Features:
- Drive Size: 3/8"
- Measurement Type: Torx(R)
- SAE or Metric: SAE
Key Features:
- Drive Size: 3/8"
- Measurement Type: Torx(R)
- SAE or Metric: SAE
Key Features:
- Bit Style: Torx
- Includes: T20 x T25, T27 x T30
- Features: Black Handle
Key Features:
- Item: Torx Driver Set
- Tip Size: T10-T30
- Overall Length: 7.8 inch
Key Features:
- Finish: black oxide
- Handle Type: Comfortable Parm Grip
- Includes: 9-pc. inch hex key wrenches: 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4 in. ; 8-pc. metric hex key wrenches: 1.5, 2, 2.5, 3, 4, 5, 6, 8 mm ; 8-pc. star key wrenches: T9, T10, T15, T20, T25, T27, T30, T40
Key Features:
- Item: Everybit Tech Rescue Kit
- SAE or Metric: SAE, Metric
- Tip Size: 0.8mm, 1.2mm, 1.3mm, 1.5mm, 2mm, 2.5mm, 3mm, 3.5mm, 4mm, 5mm, #000, #00, #0, #1, #2, #3, T3, T4, T5, TR6, TR7, TR8, TR8, TR9, TR10, TR15, 18, 20, 23, 27
Key Features:
- Length: 10.7 in.
- Height: 2.4 in.
- Color: Black
Key Features:
- Drive Size: 1/4", 3/8", 1/2"
- Measurement Type: Torx
- Finish: Black Oxide
Key Features:
- Overall Length: 1"
- SAE or Metric: SAE, Metric
- Material: Steel
Key Features:
- Item: Arbor Shim,Steel,0.015 in Thk,PK10
- Round Shim Type: Arbor Shim
- Shim Material: Steel
Key Features:
- Drive Size: 1/4 in, 3/8 in
- Measurement Type: Metric, SAE, Torx
- Finish: Chrome
Key Features:
- Drive Size: 3/8"
- Measurement Type: Torx
- Finish: Full Polish
Key Features:
- Promotion Restriction: Not eligible for promotion
- Drive Size: 1"
- Measurement Type: Torx(R)
Explore More
- bondhus hex key sets
- irwin utility knife blades
- ridgid mechanical and electrical pipe benders
- klein tools nut driver sets
- klein tools wire strippers & crimpers
- stanley socket sets
- wiha tools screwdriver sets
- klein tools nut drivers
- lenox chisels
- sturtevant richmont torque screwdrivers
- sumner locking clamps