Wera Stainless
If you need wera stainless we have them at everyday low prices.
Shop Wera Stainless results
(Showing 1 - 15)
Relevance
Key Features:
- Overall Length: 6-1/2 in to 10-1/8 in
- Measurement Type: SAE
- Material: Stainless Steel Shank
Key Features:
- Drive Size: 1/4 in
- Overall Length: 3 1/2 in
- Bit Style: Hex Plus, Phillips, Robertson Square Recess, Slotted, Tamper Resistant Torx(R)
Key Features:
- Material: Stainless Steel
- Includes: Bit Holder, Bit Ratchet, Hex 5.5, 6, 7, 8, 10, 12, 13mm, Phillips (2) #1, (3) #2, #3, PZ1, (3) PZ2, PZ3, Socket Adaptor, Torx 10, 15, 20, 25, 30, 40mm, TZ 5.5mm, Z Hex-Plus 3, 4, 5, 6, 8mm, Z Torx 10, 15, 20, 25, 30mm
- Features: 1/4" Drive
Key Features:
- Item: Screwdriver Set
- Tip Style Group: Phillips, Slotted
- Tip Size: #1, #2, 3.5mm, 3mm, 4mm, 5.5mm, 6.5mm
Key Features:
- Item: Screwdriver Set
- Tip Style Group: Phillips, Slotted
- Tip Size: #1, #2, 3.5mm, 4.5mm, 5.5mm, 7mm
Key Features:
- Item: Screwdriver Set and Rack
- Tip Style Group: Phillips, Slotted, Square
- Tip Size: #1, #2, 4mm, 6.5mm
Key Features:
- Item: Screwdriver Set
- Tip Style Group: Phillips, Slotted
- Tip Size: #1, #2, 3.5mm, 4mm, 5.5mm, 6.5mm
Key Features:
- Drive Size: 1/4 in
- Overall Length: 5 in
- Bit Style: Hex, Phillips, Pozidriv(R), Slotted, Spanner, Tamper Resistant Torx(R), Torq Set, Tri Wing
Key Features:
- Item: Screwdriver Set
- Tip Style Group: Hex, Phillips, Slotted, Torx(R)
- Tip Size: #00, #0, T5, T6, 0.9mm, 1.5mm, 1.8mm, 2mm, 2.5mm, 3mm
Key Features:
- Item: Precision Screwdriver Set
- Tip Style Group: Phillips, Slotted
- Screwdriver Tip Style: Keystone Slotted/Phillips
Key Features:
- Blade Material: Steel
- Finish: Color Coded
- Handle Material: Plastic, Alloy Steel
Key Features:
- Item: Torque Screwdriver
- Tip Style Group: Specialty
- Screwdriver Tip Style: Torque
Key Features:
- Drive Size: 1/4 in
- Overall Length: 5 in
- Bit Style: Phillips, Pozidriv, TORX BO, Slotted, Hexagon, External Hexagon
Key Features:
- Item: Rack Screwdriver Set
- Tip Style Group: Standard
- Screwdriver Tip Style: Keystone Slotted/Phillips
Key Features:
- Item: Screwdriver Set
- Tip Style Group: Phillips, Slotted
- Tip Size: Phillips #1,#2 and 3 Slotted Sizes