Shop All Bit Sockets
Kd Tools
SAE/Metrc Hex Bit Sockets, 3/8"Dr
Mfr # 80417
Zoro # G7045689
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Hex Bit
- Number of Points 6
- Finish Full Polished Chrome
- Overall Length 1.653"
Product Information
- Brand Kd Tools
- MFR # 80417
- Zoro # G7045689
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 1.653" |
Size | 3/16" |
Details
Description
SAE/Metrc Hex Bit Sockets,3/8 In.Dr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Extension 3/4" Dr, 16" L, 1 Pieces, Industrial Black (H-115B)
- MILWAUKEE TOOL M18 1/2" High-Torque Impact Wrench w/Friction Ring (2663-20)
- ZORO SELECT Magnetic Sweeper w/Release, 160 lb, 30-1/4 (MFSM24RX)
- IRWIN Carpenter Saw, 15 In, 9 TPI, Rubber/Wood (2011201)
- KD TOOLS Hex Bit Socket, 1/2" Drive, 3/8" (80652)
- KD TOOLS Hex Bit Socket, 1/4"Dr, 3/16" (80158)
- KD TOOLS Hex Bit Socket 5mm 1/4" Drive (80165)
- KD TOOLS Long Ball Hex Bit Socket - 4mm, 3/8"Dr (80442)
- KD TOOLS Hex Bit Socket Set, SAE 3/8", 1/2" Drive (80579)
- KD TOOLS Hex Bit Socket 6mm 1/4" Drive (80166)
- WESTWARD 1/2 in Drive Hex Socket Bit Metric 6 mm Tip, 2 1/4 in L (54TM93)
- Kd Tools Sockets & Ratchets