Shop All Bit Sockets
Kd Tools
SAE/Metric Hex Bit Sockets, 3/8" Drive
Mfr # 80416
Zoro # G7045698
product price: $8.85
/ea
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Hex Bit
- Number of Points 6
- Finish Full Polished Chrome
- Overall Length 1.653"
Product Information
- Brand Kd Tools
- MFR # 80416
- Zoro # G7045698
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 1.653" |
Size | 5/32" |
Details
Description
SAE/Metric Hex Bit Sockets,3/8 In. Drive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Plunger, Hand, Steel, Zinc, 3/8-16, 2.00, PK2 (54311)
- WESTWARD 1/2 in Drive, 1-5/16" Triple Square SAE Socket, 12 Points (53YU59)
- WESTWARD 3/8" HSS Black Oxide 135 Deg. Jobber Length Drill Bit (5XL82)
- KO-KEN Adaptor 1/4 Square 75mm Z-series 3/8 Sq. Drive (3322AZ-75)
- KD TOOLS Hex Bit Socket 6mm 1/4" Drive (80166)
- KD TOOLS Hex Bit Socket, 1/4"Dr, 3/16" (80158)
- KD TOOLS Long Ball Hex Bit Socket - 4mm, 3/8"Dr (80442)
- KD TOOLS Hex Bit Socket - 5mm, 3/8"Dr (80426)
- KD TOOLS Hex Bit Socket Set, SAE 3/8", 1/2" Drive (80579)
- KD TOOLS Torx Press Fit Bit Socket - T-50, 3/8"Dr (80454)
- WESTWARD 1/4 in Drive Pozidriv(R) Socket Bit SAE #2 Tip, 1 1/2 in L (54TN87)
- Kd Tools Sockets & Ratchets