Input Line Reactor, Low Z, 208/240V, 143A
Mfr # KDRULF26L
Zoro # G7088593
product price: $697.99
/ea
Free Shipping & Returns
Key Features
Input Voltage
208/240V AC
Max. HP
50 hp
Max. Output Amps
143 A
Application
Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
Phase
Three
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KDRULF26L
Zoro #
G7088593
UPC #
-
Country of Origin
United States
Dimensions
Depth
7
Width
9
Height
7
Overall Width
9 in
Overall Depth
7 in
Overall Height
7 in
Details
Item
Input Line Reactor
Enclosure
Open
Input Voltage
208/240V AC
Max. HP
50 hp
Max. Output Amps
143 A
Application
Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
Phase
Three
Filter Type
Low Z
Watts Loss
154 W
Standards
RoHS, UL Listed
Features
Protects 6-Pulse Rectifiers and Power Conversion Devices, Protects the Drive from Harmful Voltage Spikes, Reduces Harmonics
Impedance
3 %
Function
Eliminate AC Drive Nuissance Tripping and Reduce Harmonics
Maximum Output Current
152 A
Enclosure Type
Open
For Use With
Variable Frequency Drive
Frequency
50/60 Hz
Maximum Output Power
50 hp
Description
Input Line Reactor, Open, Filter Type Low Z, Maximum Output Power 50 hp, 208/240V AC, Maximum Output Current 152 A, Watts Loss 154 W, Overall Height 7 in, Overall Width 9 in, Overall Depth 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.